Shop All Knee Pads
Ellwood Safety
Plastic KneeShin Instep Guards
Mfr # 334
Zoro # G108114873
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Cap Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ellwood Safety
- MFR # 334
- Zoro # G108114873
- Country of Origin United States
- Category Knee Pads
Details
Color | Black |
Cap Material | Plastic |
Item | Footwear |
Description
Ellwood Safety provide full frontal protection from the knee to the toe The polyethylene plastic is impact and penetration resistant and is padded with sponge rubber for comfort
- •Polyethylene plastic material
- •Shin guard attached to 6" instep guard and knee guard
- •All parts attached with web sponge rubber hinges
- •Padded with sponge rubber
- •Elastic straps to fasten
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAC Heat Resistant Gloves, Brown/White, XL, PR (644HR-LS)
- ZORO SELECT Half Dome Mirror, 32 In., Acrylic Hi Viz (ONV-180-32-SB)
- CAT WORKWEAR FR Fire Resistant Cargo Pants, Navy (1810006-57E)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 5 ft. L (118S0035CH)
- ALTA Elbow Pads, Soft Style, PR (53010.09)
- VIVE HEALTH Knee Cold Brace (SUP1070GRY)
- PROFLEX BY ERGODYNE Knee Support, Pull-Over, M, Black (615)
- KRAFT TOOL Thick Felt Leather Knee Pads, 1", PR1 (WL088)
- CLC WORK GEAR Knee Pads, Soft, Felt, Universal, PR (309)
- IMPACTO Knee/Shin Pads, Nonmarring, Gel, Univ, PR (777)
- WESTWARD Knee Pads, NonSkid, Foam, Universal, PR (12F689)
- Ellwood Safety Knee Pads