Shop All Foot and Leg Guards
Ellwood Safety
Aluminum Alloy Metatarsal Guard
Mfr # 800
Zoro # G107469790
product price: $58.99
/pr
$58.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Waterproof No
- Color Silver
- Material Aluminum
- Toe Type Metatarsal Guard
- Rubber Boot Style Overshoe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ellwood Safety
- MFR # 800
- Zoro # G107469790
- Country of Origin United States
- Category Foot and Leg Guards
Details
Waterproof | No |
Color | Silver |
Item | Footwear |
Material | Aluminum |
Toe Type | Metatarsal Guard |
Rubber Boot Style | Overshoe |
Description
Designed to be worn with most lace types of safety toe shoes and steel foot protection, Ellwood Safety's 800 Aluminum Alloy Metatarsal Guards Steel Toed Foot Protector provides comfortable, lowcost metatarsal protection The metatarsal guard contains a sponge pad and strap to hold in place while protecting against impact of 75 foot pounds
- •Comfortable, low-cost metatarsal protection
- •Designed to be worn with most lace types of safety toe shoes
- •Sponge pad
- •Strap
- •Withstand impact of 75 foot pounds
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPASS 32W Slim LED AC/Emergency Outdoor Light w/Heater, Motion Sensors, CUSO DB-H (CUSO DB-H)
- PIP 11-2/5" Chemical Resistant Gloves, Nitrile, S, 12PK (56-3152/S)
- GASCO Calibration Gas, Ammonia, Nitrogen, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-13-300)
- WOLVERINE Size 13 Men's 6 in Work Boot Steel Work Boot, Dark Brown (W10633)
- ELLWOOD SAFETY 5 Aluminum Alloy Foot Guards (200-5.5)
- ELLWOOD SAFETY 4 Carbon Steel Toe Guards (702-4.5)
- ZORO SELECT Knee-Shin-Instep Guard, Universal, PR (5T459)
- GLOWEAR BY ERGODYNE Hi-Vis Leg Gaiters, OSFA, Lime (8008)
- ERB SAFETY Leg Gaiters, Contrasting Trim, Hi-Viz, Lime (61586)
- IMPACTO Metatarsal Guard, Foot Guard, Unisex, Polycarbonate, Lace Up, Black, Universal Size, 1 Pair (METGUARD)
- BAG-A-NUT Tuff Shins Quick Leg Protection (A3000)
- Ellwood Safety Foot Protection