Shop All Heat Resistant Gloves
Elliott Specialty Products
Hot Not Nomex Gloves
Mfr # 200
Zoro # G907467170
original price:
$70.75
5% off
$66.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Large
- Material Nomex
- Lining No Lining
- Back Material One Piece
- Application High Heat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elliott Specialty Products
- MFR # 200
- Zoro # G907467170
- Country of Origin United States
- Category Heat Resistant Gloves
Dimensions
Size | Large |
Details
Item | Weld/Heat Gloves |
Material | Nomex |
Lining | No Lining |
Back Material | One Piece |
Application | High Heat |
Description
Elliott Specialty Products 200 are comfortable, flexible, and breathable Made from 100 Nomex III, these gloves cool down almost instantly Use for constant handling of materials up to 500 F and intermittent touching up to 700 F Don't sacrifice comfort for safety These gloves are breathable for longwearing comfort
- •Made from heat-resistant 100% Nomex III
- •For constant handling of materials up to 500? F and intermittent touching up to 700? F
- •For hot solid surfaces only; not for use with welding or molten materials
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CESTUS Work Gloves , Deep III Pro Winter #5207 PR (5207 M)
- BRADY Lockout Padlock, KA, Blue, 1-3/4"H, PK6, Body Material: Nylon (105891)
- JUSTRITE 5 gal Yellow Steel Type II Safety Can Diesel (7250220)
- CACTUS MAT 3 ft x 5 ft Topdek Junior Floor Mat (2530-C5)
- MCR SAFETY Std Weight 22Oz Knit Wrist Gray, PK12 (9422KM)
- MECHANIX WEAR SpeedKnit(TM), Glove, Aramid, Size 8, 8, PR (S35CJ-06-008)
- HEXARMOR Safety Gloves, PR (5050-M (8))
- WELLS LAMONT Heat Resistant Glove, M, Yellow/White, PK12 (2610M-GR)
- NATIONAL SAFETY APPAREL Heat Resistant Gloves, Silver/Yellow, Thermobest (G64TCSR0114)
- MCR SAFETY E Weight 11 Gauntlet Straig, PK12 (9432G11)
- MAGID Heater Beater 97GT 24 oz Cotton Canvas Hot Mill Gloves, 12PK (97BT)
- Elliott Specialty Products Gloves & Hand Protection