Shop All Flame Resistant Sleeves
Elliott Specialty Products
18 FR Nomex III Sleeves
Mfr # 100
Zoro # G007467667
product price: $37.59
/ea
$37.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Large
- Sleeve Length 18in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elliott Specialty Products
- MFR # 100
- Zoro # G007467667
- Country of Origin United States
- Category Flame Resistant Sleeves
Dimensions
Size | Large |
Sleeve Length | 18in |
Description
Elliott Specialty Products 100 Hot Not 18 Nomex sleeve for heat protection combines near shoulderlength protection with the heatresistant power of heavyduty Nomex These sleeves are made for constant handling of materials up to 500 F and intermittent touching up to 700 F No need to sacrifice flexibility for safety These sleeves come with finger holes and a thumb slit so that you can easily and comfortably pair them with your favorite gloves
- •18" length extends protection up the arm
- •Made from heat-resistant heavy-duty Nomex
- •For constant handling of materials up to 500? F and intermittent touching up to 700? F
- •For hot solid surfaces only; not for use with welding or molten materials
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Safety Sign, 5 in H, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English, U4-1164-RD_7X5 (U4-1164-RD_7X5)
- MCR SAFETY Safety Goggle, w/ Adjustable Strap, Antifog, Clear (MCS2310AF)
- RADIANS Radians SV46 Surveyor Type R Class 2 Breakaway Safety Vest (SV46OM)
- SUNDSTROM SAFETY Cartridge, Threaded, CL, HC, SD, FM, AM, MA, Olive, 2 PK, NIOSH 42 CFR 84 (SR 533)
- TILLMAN FR Welding Cape Sleeve, Cotton, Blue, 5XL (6221B5X)
- PROPPER Tactical Polo, M, Long Sleeve, Black (F531572001M)
- MCR SAFETY Leather Welding Bib Apron 24X 30 (38130MW)
- CONDOR Flame Resistant Cape Sleeve, Brown, Leather, L (5T176)
- DUPONT Tyvek Sleeves 25 pair/package 18" L, 25PK (WPL235)
- STEINER INDUSTRIES Flame-Resistant Sleeve, Universal, 23"L, PR (1034-23WW)
- KAREWEAR Bib Apron, Denim, 30"L, 24"W (500D)
- Elliott Specialty Products Flame Resistant Sleeves