Shop All Bulletin Board & Classroom Decorations
This Product is Discontinued
Ella Bella
Photography Backdrop Paper Roll, Assorted Bokeh, 48in x 12ft, PK4 (Discontinued)
Mfr # 2527
Zoro # G6761712
This Product is Discontinued
Key Features
- Recommended Age 5+ Years
- Includes 4 Rolls
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ella Bella
- MFR # 2527
- Zoro # G6761712
- UPC # 45173025276
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Color | Assorted Bokeh (Gold, Blue, Gray, Red) |
Recommended Age | 5+ Years |
Includes | 4 Rolls |
Recommended Grade | Grade K+ |
Description
Ella Bella® Photography Backdrop Paper adds flair to your photography. Assorted pack includes 4 Bokeh patterned rolls: Gold, Blue, Gray & Red. The design is printed on paper, and is created to help minimize light reflection, enhance your image, and complement your subject. This backdrop is easy to use, no matter what your experience level is. To set the roll up, you can either use a backdrop stand, tape one end of the paper to the wall, or even use two chairs to hold the roll up. The pattern is seamless, and is printed with fade-resistant ink. Ella Bella Photography Backdrop Paper is ideal for newborn, children, and product photography, and can be used for video backdrops, displays, and online selling sites as well. These backdrops are great for cake smash sessions, and because they're paper, cleanup is a breeze! Whether you’re an amateur photographer, a hobbyist, or a professional, Ella Bella backdrops will make your pictures perfect. With so many colors and patterns to choose from, you’re sure to find the backdrop that best suits your style.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.