Shop All Plumbing Parts
Elkhart Products Corporation
Elkhart Products Corp 10133582 .75 in. Copper Union
Mfr # 5213228
Zoro # G204171336
product price: $18.45
/ea
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/4 in
- Type Solder
- Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkhart Products Corporation
- MFR # 5213228
- Zoro # G204171336
- UPC # 683264335820
- Country of Origin China
- Category Plumbing Parts
Dimensions
Size | 3/4 in |
Details
Type | Solder |
Material | Copper |
Description
Features
- 0.75 in. Copper Union.
- Dimension - 13.5 x 9.5 x 7.38
- Item Weight - .25 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Concord Toilet Paper Holder, Brushed Nickel (BA8218SN)
- DELTA Trillian Robe Hook (74335-KS)
- K-FLEX USA 36" x 48" Black Elastomeric Insulation Sheet 1/2" Wall (6RSXG3X4048)
- ASCO RedHat Solenoid Valve Coil, 120V, 60 Hz, 20W (099257-005-D*)
- SLOAN Etf689 Spray Hd Insert Lam Flow 1.5 Gpm (0365381)
- JONES STEPHENS 1/2 in. Copper Clad Bracket for Water Closet, Box of 50 (B00002)
- ZURN Z1341-BOX for Z1341 Hydrant (Z1341-BOX)
- SLOAN 24 VAC Solenoid Assembly (EL124-2)
- ZURN Blow Out Flush Fitting RepairKit, 1-1/4in (RK114-350-375BOF)
- OATEY PVC Sheet 5 ft. x 40 ft., 40 mil, Gray (41597)
- RHEEM Pilot Assembly, Natural Gas, Metal, For 6FGV1 & 6FGV2 (AP14698A)
- Elkhart Products Corporation Plumbing Parts & Accessories