Shop All Ball Valves
This Product is Discontinued
Elkhart Brass
Wye Ball Valve, 1-1/2 FNST, (2) 3/4 M GHT (Discontinued)
Mfr # B-100-SA
Zoro # G4370554
Free Shipping & Returns
This Product is Discontinued
Key Features
- Body Material Elk-O-Lite(R)
- Body Style Wye
- Outlet Size 3/4" x 3/4"
- Inlet Size 1 1/2"
- Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkhart Brass
- MFR # B-100-SA
- Zoro # G4370554
- Country of Origin United States
- Category Ball Valves
Dimensions
Outlet Size | 3/4" x 3/4" |
Inlet Size | 1 1/2" |
Overall Length | 5 1/2 in |
Details
Body Material | Elk-O-Lite(R) |
Body Style | Wye |
Max. Pressure | 300 psi |
Item | Fire Hose Ball Valve |
Application | Divides Single Flow to Double Flow |
Inlet Type | FNST |
Seat Material | Polyethylene |
Finish | Red Urethane Enamel |
Shaft Material | Aluminum |
Outlet Type | Male GHT x Male GHT |
Ball Material | Acetal |
Handle Type | Lever |
Seal Material | UHMWPE (Ultra High Molecular Weight Polyethylene) |
Ball Valve Product Group | Manual |
Handle Material | Elk-O-Lite(R) |
Valve Structure | 1-Piece |
Connection Type | Male |
Description
Fire Hose Ball Valve, Application Divides Single Flow to Double Flow, Ball Material Acetal, Body Material Elk-O-Lite(R), Body Style Wye, Finish Red Urethane Enamel, Handle Material Elk-O-Lite(R), Handle Type Lever, Inlet Size 1 1/2 in, Outlet Size 3/4 in x 3/4 in, Outlet Type Male GHT x Male GHT, Overall Length 5 1/2 in, Seal Material UHMWPE (Ultra High Molecular Weight Polyethylene), Seat Material Polyethylene, Shaft Material Aluminum, Valve Structure 1-Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.