Shop All Hydrant Adapters
This Product is Discontinued
Elkhart Brass
Unibody Apparatus Valve Body, 3In, 250 psi (Discontinued)
Mfr # EB30
Zoro # G4374124
Free Shipping & Returns
This Product is Discontinued
Key Features
- Seat Material DuPont(TM) Hytrel(R)
- Ball Material 316 Stainless Steel
- Valve Structure 1-Piece
- Finish Brass
- Standards NFPA 1901
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkhart Brass
- MFR # EB30
- Zoro # G4374124
- Country of Origin United States
- Category Hydrant Adapters
Dimensions
Overall Length | 4 in |
Details
Item | Unibody Apparatus Valve Body |
Seat Material | DuPont(TM) Hytrel(R) |
Ball Material | 316 Stainless Steel |
Valve Structure | 1-Piece |
Finish | Brass |
Standards | NFPA 1901 |
Handle Material | Brass |
Shaft Material | Stainless Steel |
Seal Material | Hytrel |
Max. Pressure | 250 psi |
Application | Apparatus Valves |
Description
Unibody Apparatus Valve Body, Application Apparatus Valves, Ball Material 316 Stainless Steel, Body Material Brass Alloy 844, Body Style Inline, Finish Brass, Handle Material Brass, Inlet Size 3 in, Outlet Size 3 in, Overall Length 4 in, Seal Material Hytrel, Seat Material DuPont(TM) Hytrel(R), Shaft Material Stainless Steel, Standards NFPA 1901, Valve Structure 1-Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.