Shop All Spanner Wrenches
Elkhart Brass
Spanner Wrench, 11-1/2 In. L
Mfr # T-464
Zoro # G4403892
original price:
$80.29
15% off
new price: $68.25
/ea
$68.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Up to 3-1/2 in Rocker/Lug Pin Coupling
- Length 11 1/2 in
- Overall Length 11.5 in
- Handle Material Aluminum
- Head Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkhart Brass
- MFR # T-464
- Zoro # G4403892
- Country of Origin Taiwan, Province of China
- Category Spanner Wrenches
Dimensions
Length | 11 1/2 in |
Overall Length | 11.5 in |
For Maximum Lug Size | 3 1/2 in |
Details
Item | Spanner Wrench |
Fits | Up to 3-1/2 in Rocker/Lug Pin Coupling |
Handle Material | Aluminum |
Head Material | Aluminum |
Includes | Hammer Head, Window Jimmy, Gas Cock Slot and Hanger Loop |
For Lug Type | Pin, Rocker |
Wrench Style | Spanner |
Features | Elk-O-Lite(R) Construction, Gas Cock Slot, Hammer Head, Hanger Loop, Window Jimmy |
Wrench Type | Universal Spanner |
Description
Spanner Wrench, For Lug Type Pin, Rocker, For Maximum Lug Size 3 1/2 in, Wrench Type Universal Spanner, Features Elk-O-Lite(R) Construction, Gas Cock Slot, Hammer Head, Hanger Loop, Window Jimmy, Handle Material Aluminum, Head Material Aluminum, Includes Hammer Head, Window Jimmy, Gas Cock Slot and Hanger Loop, Overall Length 11.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL 5 1/4 in Cable Stripper 3mm, 900 Microns (45-352)
- PAINTLINE PSDR Carry Bag for Wave Hangers (PSDR.T)
- OSG Spiral Point Tap, Plug 3 Flutes (1101700608)
- OSG Carbide End Mill, 3/4in dia, 2-1/4in Cut L (464-7500-BN)
- ELKHART BRASS Folding Spanner Wrench, Cast Brass (F-464-B)
- ELKHART BRASS Folding Spanner Wrench, Bright Aluminum (F-464-A)
- WILLIAMS Williams Spanner Wrench Set, 2 to 4-3/4", Adj. Hook (JHW474)
- BETA Hook Wrench w/Square Nose, 45-50mm (000990045)
- BETA Hook Wrench w/Round Nose, 80-120mm (000990380)
- CULLIGAN 5-7/8 In. Slim Line Spanner Housing Wrench (SW3)
- GEDORE Fixed Spanner Wrench, 80 to 90mm Capacity (40 Z 80-90)
- Elkhart Brass Wrenches