Shop All Hydrant Adapters
Elkhart Brass
Pin Lug, FNPSHxMNST, 2-1/2 Inx1-1/2 In
Mfr # A-327
Zoro # G4373792
product price: $65.15
/ea
$65.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tightening Method Pin Lug
- Fitting Connection Type NPSH x NH
- Fitting Movement Swivel
- Material Brass
- Fitting Material Brass x Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkhart Brass
- MFR # A-327
- Zoro # G4373792
- Country of Origin Unknown
- Category Hydrant Adapters
Dimensions
Compatible Pipe Size | 1 1/2 in, 2 1/2 in |
Hose Fitting A Size | 1 1/2 in |
Hose Fitting B Size | 2 1/2 in |
Details
Item | Fire Hose Adapter |
Tightening Method | Pin Lug |
Fitting Connection Type | NPSH x NH |
Fitting Movement | Swivel |
Material | Brass |
Fitting Material | Brass x Brass |
Fitting Shape | Straight |
Hose Fitting A Gender | Male |
Thread Type | NH, NPSH |
Finish/Coating | Chrome Plated |
Hose Fitting B Gender | Female |
Hose Fitting A Connection Type | NPSH |
Hose Fitting B Connection Type | NH |
Description
Fire Hose Adapter, Fitting Connection Type NPSH x NH, Fitting Gender Male x Female, Fitting Material Brass x Brass, Fitting Movement Swivel, Fitting Shape Straight, Fitting Size 1-1/2 in x 2-1/2 in, Tightening Method Pin Lug, Compatible Pipe Size 1 1/2 in, 2 1/2 in, Finish/Coating Chrome Plated, Hose Fitting A Connection Type NPSH, Hose Fitting A Gender Male, Hose Fitting A Size 1 1/2 in, Hose Fitting B Connection Type NH, Hose Fitting B Gender Female, Hose Fitting B Size 2 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Group Lockout Box, Stainless Steel, Red (6061R)
- ENPAC Roof Leak Diverter, 5x5 ft. (460505-YE)
- BLACKBURN FLAG Marking Flag, Black Dots/Yellow, Pk100 (3JVK3)
- DUPONT Coveralls, 4 PK, Green, Tychem(R) 2000 SFR, Zipper (QS127TGR2X000400)
- ELKHART BRASS Hex Nipple, MNPTxMNST, 1-1/2 In (306)
- ELKHART BRASS Pin Lug, FNSTxMNST, 2-1/2 Inx1-1/2 In (A-327)
- ELKHART BRASS Hex Nipple, FNPTxMNST, 1-1/2 In (307)
- MOON AMERICAN Fire Hose Adapter, FNPT x NST Male, Brass (369-1561521)
- MOON AMERICAN Hex Bushing, FNHxMNPT, 2-1/2 Inx3 In (356-2523061)
- MOON AMERICAN Hex Nipple, MNPTxMNH, 2-1/2 Inx1-1/2 In (358-2561521)
- ZURN JP1996-24-WG - 24" Wall Guard Only Less Hardware (JP1996-24-WG)
- Elkhart Brass Hydrant Adapters