Shop All Fire Hose Accessories
This Product is Discontinued
Elkhart Brass
Monitor, 1250 gpm, Tiller Control (Discontinued)
Mfr # 299-11
Zoro # G4374501
Free Shipping & Returns
This Product is Discontinued
Key Features
- Outlet 2-1/2 in M NHT
- Material Brass
- Includes Grease Zerks
- Standards FM, CE
- Control Tiller
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkhart Brass
- MFR # 299-11
- Zoro # G4374501
- Country of Origin United States
- Category Fire Hose Accessories
Dimensions
Pivot Height | 8.69 in |
Length | 19.5 in |
Height | 20.79 in |
Width | 18 in |
Waterway Diameter | 2 1/2 in |
Description
Monitor, Length 19.5 in, Product Type Monitor, Standards FM, CE, Control Tiller, Finish Red Urethane, Friction Loss 24 psi at 1250 gpm/ 18 psi at 1000 gpm/ 11 psi at 750 gpm, Height 20.79 in, Horizontal Travel 360 Degrees , Includes Grease Zerks, Inlet Fitting Type 4 in Flange, Material Brass, Maximum Flow Rate 1,250 gpm, Maximum Pressure 200 psi, Mounting 4 in 150 lb ANSI Flange, Outlet Fitting Type 2-1/2 in M NHT, Pivot Height 8.69 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.