Shop All Fire Hose Accessories
This Product is Discontinued
Elkhart Brass
Hydrant and Spanner Wrench Holder (Discontinued)
Mfr # 470
Zoro # G4373381
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes Snap Release Action
- Handle Material Aluminum
- Length 10 in
- Head Material Aluminum
- Fits (1) Hydrant Wrench, (2) Spanner Wrenches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkhart Brass
- MFR # 470
- Zoro # G4373381
- Country of Origin United States
- Category Fire Hose Accessories
Dimensions
Length | 10 in |
Details
Item | Hydrant and Spanner Wrench Holder |
Includes | Snap Release Action |
Handle Material | Aluminum |
Head Material | Aluminum |
Fits | (1) Hydrant Wrench, (2) Spanner Wrenches |
Description
Hydrant and Spanner Wrench Holder, Handle Material Aluminum, Head Material Aluminum, Includes Snap Release Action
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.