Shop All Hydrant Adapters
Elkhart Brass
Hex Nipple, FNPTxMNST, 1-1/2 In
Mfr # 307
Zoro # G4374063
original price:
$62.70
9% off
new price: $56.45
/ea
$56.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tightening Method Hex
- Fitting Connection Type NPT x NHT
- Fitting Movement Rigid
- Material Brass
- Fitting Material Brass x Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkhart Brass
- MFR # 307
- Zoro # G4374063
- Country of Origin United States
- Category Hydrant Adapters
Dimensions
Compatible Pipe Size | 1 1/2 in |
Hose Fitting A Size | 1 1/2 in |
Hose Fitting B Size | 1 1/2 in |
Details
Item | Fire Hose Adapter |
Tightening Method | Hex |
Fitting Connection Type | NPT x NHT |
Fitting Movement | Rigid |
Material | Brass |
Fitting Material | Brass x Brass |
Hose Fitting A Connection Type | NPT |
Hose Fitting A Gender | Female |
Hose Fitting B Gender | Male |
Thread Type | NPT x NHT |
Finish/Coating | Cast Brass |
Hose Fitting B Connection Type | NHT |
Fitting Shape | Straight |
Adapter Material | Brass |
Shape | Straight |
Description
Fire Hose Adapter, Fitting Connection Type NPT x NHT, Fitting Gender Female x Male, Fitting Material Brass x Brass, Fitting Movement Rigid, Fitting Shape Straight, Fitting Size 1 1/2 in x 1 1/2 in, Tightening Method Hex, Compatible Pipe Size 1 1/2 in, Finish/Coating Cast Brass, Hose Fitting A Connection Type NPT, Hose Fitting A Gender Female, Hose Fitting A Size 1 1/2 in, Hose Fitting B Connection Type NHT, Hose Fitting B Gender Male, Hose Fitting B Size 1 1/2 in, Thread Type NPT x NHT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOSS SIGNS 18 W, 0.2 H, Aluminum (V26)
- CONDOR Spill Kit, Bag, Chemical, Hazmat, 5 gal. (436M94)
- C.H. HANSON Number Stamp Set, Hvy Duty, 1/32" (21301)
- CAROLINA SHOE Size 8-1/2 Women's Logger Boot Steel Work Boot, Brown (CA1421)
- ELKHART BRASS Pin Lug, FNSTxMNST, 2-1/2 Inx1-1/2 In (A-327)
- ELKHART BRASS Hex Nipple, MNPTxMNST, 1-1/2 In (306)
- MOON AMERICAN Pin Lug, FNHxMNH, 4-1/2 Inx2-1/2 In (369-4522521)
- DIXON Rocker Lug Swivel, FNSTxFNPT, 1-1/2 In (RSF150F)
- MOON AMERICAN Rocker Lug, FNHxMNPSH, 1-1/2 Inx1 In (369-1521014)
- MOON AMERICAN Hex Nipple, MNPTxMNH, 3 Inx2-1/2 In (358-3062521)
- MOON AMERICAN Pin Lug Swivel, FNPSHxMNPT, 1-1/2 In (363-1511561)
- Elkhart Brass Fire Protection