Shop All Spanner Wrenches
Elkhart Brass
Folding Spanner Wrench, Cast Brass
Mfr # F-464-B
Zoro # G4403883
product price: $59.89
/ea
$59.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Up to 3-1/2 in Rocker/Lug Pin Coupling
- Length 6 in Folded, 10 3/8 in Open
- Overall Length 10.4 in
- Handle Material Brass
- Head Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkhart Brass
- MFR # F-464-B
- Zoro # G4403883
- Country of Origin United States
- Category Spanner Wrenches
Dimensions
Length | 6 in Folded, 10 3/8 in Open |
Overall Length | 10.4 in |
For Maximum Lug Size | 3 1/2 in |
Details
Item | Folding Spanner Wrench |
Fits | Up to 3-1/2 in Rocker/Lug Pin Coupling |
Handle Material | Brass |
Head Material | Brass |
Includes | Clip Ring |
Features | One End is a Spanner, the Other is a Window Jimmy |
For Lug Type | Pin, Rocker |
Folding | Yes |
Wrench Type | Folding Spanner |
Description
Folding Spanner Wrench, For Lug Type Pin, Rocker, For Maximum Lug Size 3 1/2 in, Wrench Type Folding Spanner, Features One End is a Spanner, the Other is a Window Jimmy, Folding Yes, Handle Material Brass, Head Material Brass, Includes Clip Ring, Overall Length 10.4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 133-inch x 1-inch x 0.025 x 3 TPI Woodsaver Carbide Resaw (716559)
- HOUGEN 17/32 X 2 in. 12,000-Series Annular Cutter Stack Cut (12217S)
- BOSCH 34x10x12 SDS Plus Bit (HC2124)
- EREM 5 1/8 in 2400 Precision Diagonal Cutting Plier Flush Cut Narrow Nose Insulated (2432E)
- ELKHART BRASS Folding Spanner Wrench, Bright Aluminum (F-464-A)
- ELKHART BRASS Spanner Wrench, 11-1/2 In. L (T-464)
- ALLPAX Spanner Wrench, 1-5/8" L x5" W x1-1/2" H (AX1430)
- TENG TOOLS 6512MM - 12 Piece Metric Combination Spanner Set 20-32mm (6512MM)
- WILLIAMS Williams Spanner Wrench Set, 2 to 4-3/4", Adj. Hook (JHW474)
- TENG TOOLS 6512RSMM 12 Piece 8 to 19mm Ratcheting Combination Spanner (6512RSMM)
- GEDORE Fixed Spanner Wrench, 40 to 42mm Capacity (40 Z 40-42)
- Elkhart Brass Wrenches