Shop All Fire Hose Accessories
Elkhart Brass
Adjustable Hydrant Wrench, 1.5 to 5.0 In
Mfr # S-454
Zoro # G4373406
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Spanner Hook
- Handle Material Stainless Steel
- Length 16 13/16 in
- Fits 2-1/2 in Pin Lug Couplings, 2-1/2 to 5 in Rocker Lug Couplings, Up to 1-3/4 in Pentagon Nut, 1-1/2 in Square Nut
- Head Material Cast Manganese Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkhart Brass
- MFR # S-454
- Zoro # G4373406
- Country of Origin United States
- Category Fire Hose Accessories
Dimensions
Length | 16 13/16 in |
Overall Length | 16.8 in |
For Maximum Lug Size | 5 in |
For Minimum Lug Size | 2 1/2 in |
Details
Item | Adjustable Hydrant Wrench |
Includes | Spanner Hook |
Handle Material | Stainless Steel |
Fits | 2-1/2 in Pin Lug Couplings, 2-1/2 to 5 in Rocker Lug Couplings, Up to 1-3/4 in Pentagon Nut, 1-1/2 in Square Nut |
Head Material | Cast Manganese Bronze |
Wrench Type | Adjustable Hydrant |
For Nut Type | Pentagon, Square |
For Lug Type | Pin, Rocker |
Head Design | Adjustable |
Handle Style | Knurled |
Description
Adjustable Hydrant Wrench, For Lug Type Pin, Rocker, For Maximum Lug Size 5 in, For Minimum Lug Size 2 1/2 in, For Nut Type Pentagon, Square, Wrench Type Adjustable Hydrant, Handle Material Stainless Steel, Handle Style Knurled, Head Design Adjustable, Head Material Cast Manganese Bronze, Includes Spanner Hook, Overall Length 16.8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR PVC Dotted Knit Gloves, Task & Chore, Cotton, Beige/Black, Small, 1 Pair (5JK51)
- TENSABARRIER Barrier Post, Plastic Post, Black Finish (897-24-S-33-NO-RHX-C)
- HONEYWELL SERVUS Mid-Calf, Sz 9, 15" H, Tan, Stl, PR (22214/9)
- PIP 11-4/5" Chemical Resistant Gloves, Natural Rubber Latex, XL, 12PK (47-L171B/XL)
- ELKHART BRASS Hydrant Wrench, Adjustable, 1.5 to 2.5 In (454)
- ELKHART BRASS Spanner, Hydrant Wrench Kit with Holder (470 Kit)
- MOON AMERICAN Dry Hydrant Strainer, Back Flush, 6 In (297-62)
- DIXON Double Reducing Hex Nipple, 2-1/2 x 3 in, Brass, Male NST NH x Male NST NH, Domestic (DMH25F30F)
- B & K 3/4X1 Cpr Adapter (W 61245)
- DIXON Pin Lug Hydrant Adapter, 1-1/2 x 3/4 in, Female NST NH x MNPT, Brass, Domestic (HA1575T)
- DIXON Hex Nipple BR, FNST, 2-1/2"xMNST, 1-1/2" (FM25F15F)
- Elkhart Brass Fire Hose Accessories