Shop All Drinking Fountains
Elkay
Yes ADA, 3 Level Drinking Fountain
Mfr # EDFPVR320RFP
Zoro # G8831580
product price: $5,505.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$5,505.99
Free 30-Day Returns
Key Features
- Indoor / Outdoor Indoor/Outdoor
- ADA Compliant Yes
- Number of Levels 3
- Color White Granite Composite
- Width 18.0625"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # EDFPVR320RFP
- Zoro # G8831580
- UPC # 94902451732
- Country of Origin United States
- Category Drinking Fountains
Dimensions
Width | 18.0625" |
Height | 6.75" |
Depth | 58.5" |
Details
Indoor / Outdoor | Indoor/Outdoor |
ADA Compliant | Yes |
Number of Levels | 3 |
Color | White Granite Composite |
Item | Drinking Fountain |
Description
Fountain for EDFPVR320RFP
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMACELL 3/8" x 6 ft. Pipe Insulation, 1/2" Wall (WPS05812)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 12mm Tube Size, Nylon, Black, 10 PK (3199 12 13)
- HYDRA-ZORB Strut Mount Cushion Clamp, 2-3/8" OD Tube, Electro Galvanized Gold (100237)
- MILWAUKEE VALVE Gate Valve, Class 300, 2 In. (1182 2)
- ELKAY Elkay Elkay Water Dispenser 1.5 Gph (DSBS130UVPC)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (EZS8S)
- ELKAY Floor Mount/Freestanding, No ADA, 1 Level Water Cooler (EFA8L1110P)
- ELKAY Floor Mount/Freestanding, No ADA, 1 Level Water Cooler (EFA8L1Z)
- ELKAY Two-Level Drinking Fountain, On-Wall, Non-Filtered, Refrigerated, Front Pushbar, 25-3/8 in H, Gray (EZSTL8LC)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (EZSTL8WSLK)
- Elkay Drinking Fountains