Shop All Drinking Fountains
Elkay
Yes ADA, 2 Level Water Cooler
Mfr # VRCGRNTL8WSC
Zoro # G8994139
product price: $2,243.99
/ea
Free Shipping & Returns
$2,243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor / Outdoor Indoor
- ADA Compliant Yes
- Number of Levels 2
- Voltage 115V/60Hz
- Full Load Amps 4.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # VRCGRNTL8WSC
- Zoro # G8994139
- UPC # 094902767321
- Country of Origin United States
- Category Drinking Fountains
Dimensions
Width | 18.625" |
Depth | 36" |
Height | 27.188" |
Details
Indoor / Outdoor | Indoor |
ADA Compliant | Yes |
Number of Levels | 2 |
Voltage | 115V/60Hz |
Full Load Amps | 4.5 |
Item | Water Cooler |
Description
Cooler Only,VRCGRNTL8WSK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXITROL Gas Pressure Regulator, NPT, 325000 BtuH (325-5-88-0013)
- SMITH-COOPER Threaded FF Flange, Bronze, 150lb, 1-1/4" (4385000240)
- LEGRIS Push-to-Connect Union Elbow, 16mm Tube Size, Nylon, Black (3102 16 00)
- HARVEY, WM H, CO FLUSH VLVE TOP SPUD11.5 in. (110XL)
- ELKAY Halsey Taylor Cooler Wall Mount Non-Filtered 8 Gph Platinum Vinyl (8204081741)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (LZSTL8SC)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (EMABF8L)
- ELKAY Floor Mount/Freestanding, No ADA, 1 Level Water Cooler (EFA8L1110P)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (EZOSTL8LC)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (EMABFDS)
- ELKAY Wall Mount, Yes ADA, 1 Level Drinking Fountain (EHWM214C)
- Elkay Drinking Fountains