Shop All Drinking Fountains
Elkay
Yes ADA, 2 Level Water Cooler
Mfr # LZSTLG8WSLC
Zoro # G8993980
product price: $1,884.99
/ea
Free Shipping & Returns
$1,884.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor / Outdoor Indoor
- ADA Compliant Yes
- Number of Levels 2
- Voltage 115V/60Hz
- Color Light Gray Granite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LZSTLG8WSLC
- Zoro # G8993980
- UPC # 094902014678
- Country of Origin United States
- Category Drinking Fountains
Dimensions
Height | 25.312" |
Width | 19" |
Depth | 36.75" |
Details
Indoor / Outdoor | Indoor |
ADA Compliant | Yes |
Number of Levels | 2 |
Voltage | 115V/60Hz |
Color | Light Gray Granite |
Full Load Amps | 6 |
Item | Water Cooler |
Description
Cooler Only,LZSTLG8WSLC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLDWIDE SOURCING LASCO 808007BC Pipe Elbow, 3/4 in, FIP, 90 deg Angle, PVC, SCH 80 Schedule (814)
- FLEX STRAINER Kitchen Sink Drain Strainer & Stopper Grey (DPFS1210-1)
- MAGIC 1-1/2" Slip Clear PVC Silent Check Valve (B-0823-15C)
- ZORO SELECT 3/4" MNPT Galvanized Square Head Plug (5P911)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (EZS8WSL)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (LZS8S)
- ELKAY Elkay Outdoor Lk4408 Wall Mount Fountain & Bottle Filler Black (LK4408BFBLK)
- ELKAY ADA Single-Level Drinking Fountain (LZS8WSL)
- ELKAY Wall Mount, Yes ADA, 1 Level Drinking Fountain (HAC8SS-NF)
- ELKAY Elkay Elkay Water Dispenser 1.5 Gph (DSBS130UVPC)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (EMABFTLDDLC)
- Elkay Drinking Fountains