Shop All Drinking Fountains
Elkay
Yes ADA, 2 Level Water Cooler
Mfr # LZSTL8WSLC
Zoro # G8807482
product price: $1,466.99
/ea
Free Shipping & Returns
$1,466.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ADA Compliant Yes
- Number of Levels 2
- Voltage 115V/60Hz
- Color Light Gray Granite
- Full Load Amps 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LZSTL8WSLC
- Zoro # G8807482
- UPC # 094902605234
- Country of Origin United States
- Category Drinking Fountains
Dimensions
Depth | 36.75" |
Width | 19" |
Height | 25.312" |
Details
ADA Compliant | Yes |
Number of Levels | 2 |
Voltage | 115V/60Hz |
Color | Light Gray Granite |
Full Load Amps | 5 |
Item | Water Cooler |
Description
Cooler for VERS LZSTL8WSLC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 40, Inside Dia.: 1 3/8 in (T6BNG10)
- ANVIL MNPT, Black Forged Steel Square Head Plug, Class 3000 (0361300205)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 3 in Pipe Size (417030)
- ROEBIC Cleaner Drain Pipe Bag/Pouch (K-67)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (VRCTLR8SC)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (LZO8L)
- ELKAY Wall Mount, No ADA, 1 Level Water Cooler (EWA8L1Z)
- ELKAY Floor Mount/Freestanding, No ADA, 1 Level Water Cooler (EFA8L1110P)
- ELKAY Push Button Bubbler (LK142)
- ELKAY Single Drinking Fountain, On-Wall, Non-Filtered, Refrigerated, Front Pushbar, 19-7/8 in H, Gray (EZS8L)
- OASIS Wall Mount, Yes ADA, 1 Level Water Cooler (PLF8SKTP)
- Elkay Drinking Fountains