Shop All Drinking Fountains
Elkay
Yes ADA, 1 Level Water Cooler
Mfr # LZSG8WSS
Zoro # G8993999
product price: $1,292.99
/ea
Free Shipping & Returns
$1,292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor / Outdoor Indoor
- ADA Compliant Yes
- Number of Levels 1
- Voltage 115V/60Hz
- Full Load Amps 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LZSG8WSS
- Zoro # G8993999
- UPC # 094902014630
- Country of Origin United States
- Category Drinking Fountains
Dimensions
Width | 19" |
Height | 19.8125" |
Depth | 18.375" |
Details
Indoor / Outdoor | Indoor |
ADA Compliant | Yes |
Number of Levels | 1 |
Voltage | 115V/60Hz |
Full Load Amps | 6 |
Item | Water Cooler |
Description
Cooler Only,fOR LZSG8WSSK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Tube Clamp Joint Block Thermoplastic, For Rnd. Tubes, Comp:Steel, A=18 (K0485.18)
- KINGSTON BRASS 22 Ceramic Wall Mount Single Bowl Utility Sink, White (GPKWS221820)
- USA INDUSTRIALS Brass FNPT x MNPT, 3/4" x 1/4" Pipe Size (ZUSA-PF-4996)
- LEGEND VALVE 2" X 8" BLACK NIPPLE (355-172)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (LZS8L)
- ELKAY Single Drinking Fountain, On-Wall, Non-Filtered, Refrigerated, Front Pushbar, 19-7/8 in H, Gray (EZS8L)
- ELKAY Wall Mount, Yes ADA, 1 Level Drinking Fountain (LK4405FRKEVG)
- ELKAY Halsey Taylor Cooler Wall Mount Non-Filtered 8 Gph Platinum Vinyl (8204081741)
- ELKAY Wall Mount, 1 Level Drinking Fountain (7433003783)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (EZSTL8WSLK)
- GLOBAL INDUSTRIAL Outdoor Bottle Filler w/Bi-Level Fountain & Pet Station, Rotocast Granite (603605)
- Elkay Drinking Fountains