Shop All Drinking Fountains
Elkay
Yes ADA, 1 Level Water Cooler
Mfr # LZSG8WSL
Zoro # G8993892
product price: $1,236.99
/ea
Free Shipping & Returns
$1,236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor / Outdoor Indoor
- ADA Compliant Yes
- Number of Levels 1
- Voltage 115V/60Hz
- Color Light Gray Granite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LZSG8WSL
- Zoro # G8993892
- UPC # 094902014616
- Country of Origin United States
- Category Drinking Fountains
Dimensions
Depth | 18.375" |
Width | 19" |
Height | 19.8125" |
Details
Indoor / Outdoor | Indoor |
ADA Compliant | Yes |
Number of Levels | 1 |
Voltage | 115V/60Hz |
Color | Light Gray Granite |
Full Load Amps | 6 |
Item | Water Cooler |
Description
Cooler Only,fOR LZSG8WSLK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIWELD Tube Bender, 1/4, 5/16, 3/8 In, Soft Metals (70015)
- ZORO SELECT Cap, Polypropylene, 3", Schedule 80, 300 psi Max Pressure (CAP300)
- NUTECH 2" Sweat Combination Strainer Valve (SV4-200S-200S)
- VIEGA Viega ProPress tee, 1" x 1" x 1/2" (77432)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (LZOSTL8LC)
- ELKAY Two-Level Drinking Fountain, On-Wall, Non-Filtered, Refrigerated, Front Pushbar, 25-3/8 in H, Gray (EZSTL8LC)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (LZS8S)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (EZSTL8SC)
- ELKAY Wall Mount, Yes ADA, 1 Level Drinking Fountain (HAC8SS-NF)
- ELKAY Wall Mount, No ADA, 1 Level Water Cooler (EWA8L1Z)
- Elkay Drinking Fountains