Shop All Drinking Fountains
Elkay
Yes ADA, 1 Level Drinking Fountain Replacement Part
Mfr # HACDBLSS-NFRR
Zoro # G9376619
product price: $744.99
/ea
Free Shipping & Returns
$744.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor / Outdoor Indoor
- ADA Compliant Yes
- Number of Levels 1
- Width 20.4"
- Depth 20.4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # HACDBLSS-NFRR
- Zoro # G9376619
- UPC # 094902100302
- Country of Origin United States
- Category Drinking Fountains
Dimensions
Width | 20.4" |
Depth | 20.4" |
Height | 26.3" |
Details
Indoor / Outdoor | Indoor |
ADA Compliant | Yes |
Number of Levels | 1 |
Item | Drinking Fountain Replacement Part |
Description
Replacement,HAC2SS-NF,Right Side
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MNPT 304 SS Square Head Plug (1RRK9)
- ZORO SELECT Reducing Bushing, Polypropylene, 1" x 3/4", Schedule 80, 300 psi Max Pressure (RB100-075)
- NEWPORT BRASS Balanced Tub & Shower Diverter Plate With Handle in Polished Chrome (5-2492BP/26)
- NIBCO 1/2" x 1/2" x 1/4" NOM C Copper Reducing Tee (611R 1/2X1/2X1/4)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (VRCGRN8)
- ELKAY Wall Mount, Yes ADA, Drinking Fountain (EDFPB117C)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (EMABFTLDDLC)
- ELKAY Wall Mount, Yes ADA, 1 Level Drinking Fountain (EHWM214C)
- ELKAY Wall Mount, Yes ADA, 2 Level Drinking Fountain (ERFPM28K)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (EZOSTL8LC)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (EMABFTL8LC)
- Elkay Drinking Fountains