Shop All Drinking Fountains
Elkay
Yes ADA, 1 Level Drinking Fountain Replacement Part
Mfr # HAC8BLSS-NFRR
Zoro # G9376652
product price: $1,072.99
/ea
Free Shipping & Returns
$1,072.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor / Outdoor Indoor
- ADA Compliant Yes
- Number of Levels 1
- Voltage 115V/60Hz
- Full Load Amps 4.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # HAC8BLSS-NFRR
- Zoro # G9376652
- UPC # 094902100098
- Country of Origin United States
- Category Drinking Fountains
Dimensions
Width | 18.625" |
Height | 20.625" |
Depth | 18" |
Details
Indoor / Outdoor | Indoor |
ADA Compliant | Yes |
Number of Levels | 1 |
Voltage | 115V/60Hz |
Full Load Amps | 4.5 |
Item | Drinking Fountain Replacement Part |
Cold Water Capacity | 8.0 gph |
Description
Replacement,HAC8BLSS-NF,Right Side
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN 1.6, 3.5 gpf, Automatic Flush Valve Retrofit Kit, Polished Chrome (3379001)
- LEGRIS Push-to-Connect, Threaded Male Branch Tee, 1/4 in Tube Size, Nylon, Black, 10 PK (3108 56 10)
- TRUESEAL Push-to-Connect Union Elbow, 3/8 in Tube Size, PVDF, Black (FB6EU6-HBLK)
- AB&A Trim Kit, 1-1/2", Cp (64000)
- ELKAY Floor Mount/Freestanding, No ADA, 1 Level Water Cooler (FD7003L1Z)
- ELKAY Elkay Elkay Water Dispenser 1.5 Gph (DSBS130UVPC)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (LZSTL8SC)
- ELKAY Wall Mount, Yes ADA, 1 Level Drinking Fountain (HAC8SS-NF)
- ELKAY Push Button Bubbler (LK142)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (EZSTL8WSLK)
- HAWS Wall Mounted Fountain (1152)
- Elkay Drinking Fountains