Shop All Kitchen Faucets
Elkay
Wristblade Handle, Single Hole Only Mount, Commercial 1 Hole
Mfr # LK535AT10T4
Zoro # G8992687
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center Single Hole Only
- Finish Chrome
- Number of Handles 1
- Faucet Operation Wristblade Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LK535AT10T4
- Zoro # G8992687
- UPC # 094902391434
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Height | 9.125" |
Spout Length | 9.125" |
Details
Number of Holes | 1 |
Mounting Hole Center to Center | Single Hole Only |
Finish | Chrome |
Number of Handles | 1 |
Faucet Operation | Wristblade Handle |
ADA Compliant | Yes |
Flow Rate | 1.50 gpm |
Handle Type | Wristblade Handle |
Mounting Type | Deck Mount |
Valve Type | Quarter Turn Ceramic Disc - Cold |
Item | Cntrl Faucet,1 Hole,10" Arc Tube Spout,Chrome |
Connection | 1/2"-14 NPSM |
Body Material | Chrome-Plated Brass |
Residential / Commercial | Commercial |
Description
Cntrl Fct,1 Hole,10 In. Arc Tube Spout,Chrm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP PTFE Hose, 5/16 IDx60 L, Brass, 2500 PSI (1PCN8)
- ARROWHEAD BRASS 34FIPx34 Hose Bibb (353QTLF)
- SLOAN Eaf1005 Hnd Rep. Kit 250 / 275 Fct (3335020)
- APOLLO PEX 3/4 in. Copper Crimp Ring (25-Pack), 25PK (APXCR3425PK)
- ELKAY Deck Mount 10-3/4" Spout (LK396A)
- ELKAY Avado Single Hole Kitchen Faucet, Pull-down Spray, Matte Black (LKAV3031MB)
- ELKAY Wristblade Handle, Single Hole Only Mount, Commercial 1 Hole Faucet Everyday, Pull-Out Spray Kitchen (LK500GN08T4)
- ELKAY Lever Handle, 8" Mount, Residential / Commercial 3 Hole Faucet, Lever Handle/Bubbler (LKD2439BHC)
- ELKAY Avado Single Hole 2-in-1 Kitchen Faucet w/Filtered Drinking Water, Lustrous Steel (LKAV7051FLS)
- ELKAY Lever Handle, 8" Mount, Residential / Commercial 4 Hole Faucet, Single Supply Inlet, 8" Spout (LKD2443C)
- HOME PLUS Laundry Po Fct 2H Chrm (1010-31CP)
- Elkay Kitchen Faucets & Accessories