Shop All Kitchen Faucets
Elkay
Wristblade Handle, Single Hole Only Mount, Commercial 1 Hole Cover plate
Mfr # LK500GN05T4
Zoro # G5460850
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center Single Hole Only
- Finish Chrome
- Number of Handles 2
- Faucet Operation Wristblade Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LK500GN05T4
- Zoro # G5460850
- UPC # 094902391281
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Height | 15.8125" |
Spout Length | 13.3125" |
Details
Number of Holes | 1 |
Mounting Hole Center to Center | Single Hole Only |
Finish | Chrome |
Number of Handles | 2 |
Faucet Operation | Wristblade Handle |
ADA Compliant | Yes |
Flow Rate | 1.50 gpm |
Handle Type | Wristblade Handle |
Mounting Type | Deck Mount |
Item | Cover plate |
Connection | 1 1/8" Unified Screw Thread, Standard Series |
Valve Type | Quarter Turn Ceramic Disc |
Body Material | Chrome-Plated Brass |
Residential / Commercial | Commercial |
Description
Item Cover Plate
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT EVA Tubing, Flexible, 0.625 in OD, 100 ft. (891810)
- ANDERSON METALS Pipe Nipple Brass 3/4 Close (736112-12)
- ZORO SELECT Shower Stem, For Price Pfister Faucets (23-6386)
- RHEEM-RUUD 10 gal., 277 VAC, 21.7 Amps, Commercial Mini Tank Water Heater (EGSP10 277V)
- ELKAY Lever Handle, 8" Mount, Residential / Commercial 3 Hole Faucet, Single Supply Inlet, 13" Spout (LKD2442C)
- ELKAY Avado Single Hole Kitchen Faucet, Pull-down Spray, Matte Black (LKAV3031MB)
- ELKAY Glass Filler, 8-1/4 Size, Stainless Steel (LK1110)
- ELKAY Wall Mount 8-1/4" Spout (LK395A)
- ELKAY Remote Lever Handle, Residential 2 Hole Faucet, Remote Levr, Chro (LK3000CR)
- ELKAY Forward Only Lever Handle, Single Hole Only Mount, Residential / Commercial 1 Hole (LK6000CR)
- GOURMET SCAPE Kitchen Faucet Side Sprayer, Oil Rubbed Bronze (CCRP61K5)
- Elkay Kitchen Faucets & Accessories