Shop All Kitchen Faucets
Elkay
Wristblade Handle, 8" Mount, Commercial 3 Hole Widespread Faucet, 8" Spout, 6" Handle
Mfr # LK810GN04T4
Zoro # G5459785
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3
- Mounting Hole Center to Center 8"
- Finish Chrome
- Number of Handles 2
- Faucet Operation Wristblade Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LK810GN04T4
- Zoro # G5459785
- UPC # 094902392394
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Spout Length | 8.8175" |
Height | 8.8125" |
Details
Number of Holes | 3 |
Mounting Hole Center to Center | 8" |
Finish | Chrome |
Number of Handles | 2 |
Faucet Operation | Wristblade Handle |
ADA Compliant | Yes |
Flow Rate | 1.50 gpm |
Handle Type | Wristblade Handle |
Mounting Type | Deck Mount |
Valve Type | Quarter Turn Ceramic Disc |
Item | Widespread Faucet,8" Spout,6" Handle |
Connection | 1/2" NPSM Male |
Body Material | Chrome-Plated Brass |
Residential / Commercial | Commercial |
Description
Item Widespread Faucet,8 In. Spout,6 In. Handle
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Union Elbow, 3/8'' Tube Size, White, 10 PK (PP0312W)
- EVERPURE Quick Connect Filter, 1.7 gpm, 5 Micron, 3-1/4" O.D., 14 1/2 in H (EV961721-75)
- MOEN Shower Arm Flange - (137488)
- KOHLER 0 in Mount, 1 Hole Bathroom Faucet (77968-BL)
- ELKAY Lever Handle, 4" Mount, Commercial 2 Hole Centerset, Deck Faucet, 8" Arc Tube Spout (LK406AT08L2)
- ELKAY Lever Handle, 8" Mount, Commercial 3 Hole Faucet, Scrub/Handwash, Wall Mount (LKD232SBH5C)
- ELKAY Lever Handle, Single Hole Only Mount, Commercial 1 Hole Faucet Everyday, Pull-Out Spray Kitchen (LK500GN08L2)
- ELKAY Lever Handle, 8" Mount, Commercial 3 Hole Widespread Faucet, 8" Spout, 4" Handle (LK810AT08L2)
- ELKAY Harmony Single Hole Kitchen Faucet, Lustrous Steel (LKHA1041LS)
- ELKAY Remote Lever Handle, Residential 3 Hole Faucet, Remote Levr, Side Spray, Chro (LK3001CR)
- KOHLER 0 in Mount, 1 Hole Bar Faucet (22975-CP)
- Elkay Kitchen Faucets & Accessories