Shop All Kitchen Faucets
Elkay
Wristblade Handle, 8" Mount, Commercial 3 Hole Widespread Faucet, 8" Spout, 2" Handle
Mfr # LK800GN08T6
Zoro # G5460047
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3
- Mounting Hole Center to Center 8"
- Finish Chrome
- Number of Handles 2
- Faucet Operation Wristblade Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # LK800GN08T6
- Zoro # G5460047
- UPC # 094902391939
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Spout Length | 13.3125" |
Details
Number of Holes | 3 |
Mounting Hole Center to Center | 8" |
Finish | Chrome |
Number of Handles | 2 |
Faucet Operation | Wristblade Handle |
ADA Compliant | Yes |
Flow Rate | 1.50 gpm |
Handle Type | Wristblade Handle |
Mounting Type | Deck Mount |
Item | Widespread Faucet,8" Spout,2" Handle |
Body Material | Chrome-Plated Brass |
Connection | 3/8" Female Compression Hose Assembly |
Valve Type | Quarter Turn Ceramic Disc |
Residential / Commercial | Commercial |
Description
Item Widespread Faucet,8 In. Spout,2 In. Handle
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Solid Filter Cartridge, 10 gpm, 1 Micron, 2-1/2" O.D., 20 in H (555056-75)
- LEGEND VALVE 3/4" S-401 GATE VALVE (104-404)
- EEMAX 3.8 gal, Both Mini Tank Water Heater, 120V, Single Phase (EMT4)
- ANVIL FNPT, Malleable Iron Tee, Class 150 (0310030408)
- ELKAY Lever Handle, 8" Mount, Commercial 4 Hole Faucet, Deck Mount, 4" Spout, 4" Handle (LK811AT08L2)
- ELKAY Lever Handle, Single Hole Only Mount, Commercial 1 Hole Flex Kitchen Spout, Chrome, 1-1/2"gpm (LKDVR208513LC)
- ELKAY Lever Handle, Single Hole Only Mount, Commercial 1 Hole Drain Fitting Flat Grid Strainer (LKD208513LC)
- ELKAY Elkay 8" Centers Faucet 8" Gooseneck Spout 6" Wristblade Hdls Ch (LK810GN08T6)
- ELKAY Lever Handle, Single Hole Only Mount, Commercial 1 Hole Fountain, Outdoor, Stone, Sanitary (LK500GN05L2)
- ELKAY Wristblade Handle, 4" Mount, Commercial 2 Hole Lav Faucet Deck Mt, 4" Handle (LK406GN04T4)
- KOHLER Triton Bowe 8 Kitc Fct-Lever (810T20-4AFA-CP)
- Elkay Kitchen Faucets & Accessories