Shop All Kitchen Faucets
Elkay
Wristblade Handle, 8" Mount, Commercial 3 Hole Widespread Faucet, 10" Spout, 6" Handle
Mfr # LK810AT12T4
Zoro # G5459819
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3
- Mounting Hole Center to Center 8"
- Finish Chrome
- Number of Handles 2
- Faucet Operation Wristblade Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LK810AT12T4
- Zoro # G5459819
- UPC # 094902392295
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Spout Length | 6.5" |
Height | 7.9375" |
Details
Number of Holes | 3 |
Mounting Hole Center to Center | 8" |
Finish | Chrome |
Number of Handles | 2 |
Faucet Operation | Wristblade Handle |
ADA Compliant | Yes |
Flow Rate | 1.50 gpm |
Handle Type | Wristblade Handle |
Mounting Type | Deck Mount |
Connection | 1/2" NPSM Male |
Item | Widespread Faucet,10" Spout,6" Handle |
Valve Type | Quarter Turn Ceramic Disc |
Body Material | Chrome-Plated Brass |
Residential / Commercial | Commercial |
Description
Item Widespread Faucet,10 In. Spout,6 In. Handle
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAID-O-MIST #68 Auto Vent MOM (#68 Auto Vent MOM)
- LEGEND VALVE 2" X 24" GALVANIZED NIPPLE (356-311)
- KOHLER Aerator, 2.5 Gpm, 13/16 - 27 Thd (1000952-BC)
- ZORO SELECT 1-1/4" MNPT Close TBE CPVC Pipe Nipple Sch 80 (9861-170)
- ELKAY Lever Handle, Residential / Commercial 2 Hole Sink, SS, 2 Bowl, 37"x22, Faucet 2 Hole (LK1501CR)
- ELKAY Lever Handle, Single Hole Only Mount, Commercial 1 Hole Drain Fitting, 12"x3"x12" (LKD208513C)
- ELKAY Forward Only Lever Handle, Single Hole Only Mount, Residential / Commercial 1 Hole (LK6000CR)
- ELKAY Wristblade Handle, 8" Mount, Commercial 2 Hole Service Sink, Faucet (LK940GN05T4H)
- ELKAY Avado Single Hole Kitchen Faucet, Lustrous Steel (LKAV1061LS)
- ELKAY Avado Single Hole Kitchen Faucet, Black Stainless and Chrome (LKAV1061BKCR)
- DELTA Single Hole Only Mount, Commercial 1 Hole Kitchen Faucet (1959LF-KS)
- Elkay Kitchen Faucets & Accessories