Shop All Kitchen Faucets
Elkay
Wristblade Handle, 8" Mount, Commercial 3 Hole Soap Dish, SS, 3-1/2"x6"x1
Mfr # LK800GN08T4
Zoro # G5460056
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3
- Mounting Hole Center to Center 8"
- Finish Chrome
- Number of Handles 2
- Faucet Operation Wristblade Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LK800GN08T4
- Zoro # G5460056
- UPC # 094902391922
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Spout Length | 13.3125" |
Details
Number of Holes | 3 |
Mounting Hole Center to Center | 8" |
Finish | Chrome |
Number of Handles | 2 |
Faucet Operation | Wristblade Handle |
ADA Compliant | Yes |
Flow Rate | 1.50 gpm |
Handle Type | Wristblade Handle |
Mounting Type | Deck Mount |
Item | Soap Dish,SS,3-1/2"x6"x1 |
Valve Type | Quarter Turn Ceramic Disc |
Connection | 3/8" Female Compression Hose Assembly |
Body Material | Chrome-Plated Brass |
Residential / Commercial | Commercial |
Description
Item Soap Dish,SS,3-1/2 In.x6 In.x1
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 304 Stainless Steel Union, 1/2 in x 1/2 in Fitting Pipe Size, Female NPT x Female NPT, Class 150 (400U111N012)
- BESTCARE Push Button 4 in Mount, Bathroom Faucet (WH3378-HC-PPZ-BAT)
- KOHLER Forté Deck Mount Bath Faucet Trim (T10292-4-BN)
- KOHLER Lock Assembly, Handshower Slide Bar (1040645-RP)
- ELKAY Wristblade Handle, 8" Mount, Commercial 3 Hole Widespread Faucet, 10" Spout, 6" Handle (LK810AT12T4)
- ELKAY Elkay 8" Centers Wall Faucet 12" Arc Tube Spout 4" Wsbld Hdl Inlets (LK940AT12T4H)
- ELKAY Lever Handle, Residential / Commercial 3 Hole Sink, SS, 2 Bowl, 33"x22, Faucet 2 Hole (LK1000CR)
- ELKAY Wristblade Handle, 4" Mount, Commercial 2 Hole Centerset, Deck Faucet, 8" Arc Tube Spout (LK406AT08T6)
- ELKAY Elkay 1 Hole Single Control Faucet 8" Gooseneck Spt 6" Wsbld Hdl Ch (LK535GN08T6)
- ELKAY Lever Handle, Single Hole Only Mount, Commercial 1 Hole Drain Fitting Flat Grid Strainer (LKD208513LC)
- FISHER MFG Drain-Complete Fis (22209)
- Elkay Kitchen Faucets