Shop All Kitchen Faucets
Elkay
Wristblade Handle, 8" Mount, Commercial 2 Hole Service Sink, Faucet
Mfr # LK940GN05T4H
Zoro # G5458909
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 2
- Mounting Hole Center to Center 8"
- Finish Chrome
- Number of Handles 2
- Faucet Operation Wristblade Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LK940GN05T4H
- Zoro # G5458909
- UPC # 094902393575
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Spout Length | 11" |
Height | 13" |
Details
Number of Holes | 2 |
Mounting Hole Center to Center | 8" |
Finish | Chrome |
Number of Handles | 2 |
Faucet Operation | Wristblade Handle |
ADA Compliant | Yes |
Flow Rate | 1.50 gpm |
Handle Type | Wristblade Handle |
Mounting Type | Wall Mount |
Valve Type | Quarter Turn Ceramic Disc |
Connection | 1/2" NPT Female |
Item | Service Sink,Faucet |
Body Material | Chrome-Plated Brass |
Residential / Commercial | Commercial |
Description
Item Service Sink,Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Extension, Stem (73719-BC)
- ZORO SELECT 2" FNPT 304 SS Cap (1LVL7)
- DANCO Side Spray Head, 1/4 In, Chrome (9D00010334)
- JOMAR VALVE 1-1/2" NPT Brass Horizontal Check Valve (T-501)
- ELKAY Lever Handle, Single Hole Only Mount, Commercial 1 Hole Fountain, Outdoor, Stone, Sanitary (LK500GN05L2)
- ELKAY Remote Lever Handle, Residential / Commercial 3 Hole Single Lever Kitchen Faucet (LK3001CR)
- ELKAY Lever Handle, 8" Mount, Commercial 2 Hole Service Sink, Faucet (LK940GN04L2H)
- ELKAY Lever Handle, 8" Mount, Residential / Commercial 3 Hole Faucet, Sensor Scrub/Handwash, Deck Mount (LKD2423BHC)
- ELKAY Avado Single Hole Kitchen Faucet, Lustrous Steel (LKAV2061LS)
- ELKAY Lever Handle, 8" Mount, Residential / Commercial 4 Hole Faucet, Single Supply Inlet, 8" Spout (LKD2443C)
- CHICAGO FAUCET Chicago Faucet Company 283602 Ecast 625-X Naiad Unit Lf (283602)
- Elkay Kitchen Faucets & Accessories