Shop All Kitchen Faucets
Elkay
Wristblade Handle, 8" Mount, Commercial 2 Hole Service Sink, Faucet, 6" Wristblade
Mfr # LK940GN05T6H
Zoro # G5458881
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 2
- Mounting Hole Center to Center 8"
- Finish Chrome
- Number of Handles 2
- Faucet Operation Wristblade Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LK940GN05T6H
- Zoro # G5458881
- UPC # 094902393599
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Height | 13" |
Spout Length | 11" |
Details
Number of Holes | 2 |
Mounting Hole Center to Center | 8" |
Finish | Chrome |
Number of Handles | 2 |
Faucet Operation | Wristblade Handle |
ADA Compliant | Yes |
Flow Rate | 1.50 gpm |
Handle Type | Wristblade Handle |
Mounting Type | Wall Mount |
Connection | 1/2" NPT Female |
Body Material | Chrome-Plated Brass |
Item | Service Sink,Faucet,6" Wristblade |
Valve Type | Quarter Turn Ceramic Disc |
Residential / Commercial | Commercial |
Description
Item Service Sink,Faucet,6 In. Wristblade
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" MNPT x 3" TOE Stainless Steel Pipe Nipple Sch 40 (T4WNC5)
- ZORO SELECT PVC, Stainless Steel Female Adapter, Socket x FNPT, 1 in x 1/2 in Pipe Size (835-130SR)
- ANVIL Insulation Protection Shield, 3/4 To 2 In (0500340039)
- ZORO SELECT PVC Reducing Elbow, Socket x Socket, 3/4 in x 1/2 in Pipe Size (406101)
- ELKAY Avado Single Hole Kitchen Faucet, Chrome (LKAV1061CR)
- ELKAY Wristblade Handle, 8" Mount, Commercial 3 Hole Soap Dish, SS, 3-1/2"x6"x1 (LK800GN08T4)
- ELKAY Avado Single Hole Kitchen Faucet, Chrome (LKAV2061CR)
- ELKAY Glass Filler, 8-1/4 Size, Stainless Steel (LK1110)
- ELKAY Elkay 8" Centers Wall Faucet 12" Arc Tube Spout 4" Wsbld Hdl Inlets (LK940AT12T4H)
- ELKAY Deck Mount 10-3/4" Spout (LK396A)
- CENTRAL BRASS Two Handle Wallmount Kitchen Faucet, NPT, Wallmount, Polished Chrome, Connection Size: 1/2" (0048-UA)
- Elkay Kitchen Faucets & Accessories