Shop All Kitchen Faucets
Elkay
Wristblade Handle, 8" Mount, Commercial 2 Hole Faucet, Wall Mt, 20" Spout, 4". Handle
Mfr # LK940GN08T4H
Zoro # G5458848
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 2
- Mounting Hole Center to Center 8"
- Finish Chrome
- Number of Handles 2
- Faucet Operation Wristblade Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # LK940GN08T4H
- Zoro # G5458848
- UPC # 094902393674
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Height | 16.5" |
Spout Length | 14.5" |
Details
Number of Holes | 2 |
Mounting Hole Center to Center | 8" |
Finish | Chrome |
Number of Handles | 2 |
Faucet Operation | Wristblade Handle |
ADA Compliant | Yes |
Flow Rate | 1.50 gpm |
Handle Type | Wristblade Handle |
Mounting Type | Wall Mount |
Connection | 1/2" NPT Female |
Valve Type | Quarter Turn Ceramic Disc |
Body Material | Chrome-Plated Brass |
Item | Faucet,Wall Mt,20" Spout,4". Handle |
Residential / Commercial | Commercial |
Description
Item Faucet,Wall Mt,20 In. Spout,4 In.. Handle
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUATROL Safety Relief Valve, 1-1/4 x 1-1/2, 90 psi (740FH1M1K1-90)
- ZORO SELECT MNPT, Carbon Steel Hex Head Bull Plug (0338203649)
- APOLLO VALVES Adjustable Relief Valve, 1/2 In, 60 psi (1650101)
- ZORO SELECT 1/4" MNPT SS Hex Head Plug (4307000452)
- ELKAY Lever Handle, 8" Mount, Residential / Commercial 3 Hole Faucet, Single Supply Inlet, 13" Spout (LKD2442C)
- ELKAY Lever Handle, Residential / Commercial 4 Hole Sink, SS, 2 Bowl, 33"x22, Faucet 3 Hole (LK1001CR)
- ELKAY Lever Handle, 8" Mount, Residential / Commercial 3 Hole Faucet, Sensor Scrub/Handwash, Deck Mount (LKD2423BHC)
- ELKAY Remote Lever Handle, Residential 2 Hole Faucet, Remote Levr, Chro (LK3000CR)
- ELKAY Forward Only Lever Handle, Single Hole Only Mount, Residential / Commercial 1 Hole (LK6000LS)
- ELKAY Lever Handle, Residential / Commercial 3 Hole Sink, SS, 2 Bowl, 33"x22, Faucet 2 Hole (LK1000CR)
- CECILWARE Faucet And Shank Assy For - Part# Gmd022Q (GMD022Q)
- Elkay Kitchen Faucets & Accessories