Shop All Kitchen Faucets
This Product is Discontinued
Elkay
Wristblade Handle, 4" Mount, Commercial 2 Hole Faucet Deck, Mt, 8" Spout, 6" Handle (Discontinued)
Mfr # LK406HA08T4
Zoro # G5465437
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Holes 2
- Mounting Hole Center to Center 4"
- Finish Chrome
- Number of Handles 2
- Faucet Operation Wristblade Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LK406HA08T4
- Zoro # G5465437
- UPC # 094902391014
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Height | 11.0625" |
Spout Length | 9" |
Details
Number of Holes | 2 |
Mounting Hole Center to Center | 4" |
Finish | Chrome |
Number of Handles | 2 |
Faucet Operation | Wristblade Handle |
ADA Compliant | Yes |
Flow Rate | 1.50 gpm |
Handle Type | Wristblade Handle |
Mounting Type | Deck Mount |
Connection | 1/2" NPSM Male |
Body Material | Chrome-Plated Brass |
Item | Faucet Deck,Mt,8" Spout,6" Handle |
Valve Type | Quarter Turn Ceramic Disc |
Residential / Commercial | Commercial |
Description
Item Faucet Deck,Mt,8 In. Spout,6 In. Handle
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.