Shop All Kitchen Faucets
Elkay
Wristblade Handle, 4" Mount, Commercial 2 Hole Centerset, Deck Faucet, 8" Arc Tube Spout
Mfr # LK406AT08T6
Zoro # G8993238
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 2
- Mounting Hole Center to Center 4"
- Finish Chrome
- Number of Handles 2
- Faucet Operation Wristblade Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # LK406AT08T6
- Zoro # G8993238
- UPC # 094902390727
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Height | 8.5625" |
Spout Length | 6.5" |
Details
Number of Holes | 2 |
Mounting Hole Center to Center | 4" |
Finish | Chrome |
Number of Handles | 2 |
Faucet Operation | Wristblade Handle |
ADA Compliant | Yes |
Flow Rate | 1.50 gpm |
Handle Type | Wristblade Handle |
Mounting Type | Deck Mount |
Connection | 1/2" NPSM Male |
Body Material | Chrome-Plated Brass |
Valve Type | Quarter Turn Ceramic Disc |
Item | Centerset,Deck Faucet,8" Arc Tube Spout |
Residential / Commercial | Commercial |
Description
Centerset,Deck Faucet,8 In. Arc Tube Spout
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMEWERKS Union Pvc 3/4 X 3/4 Slip (511-14-34-34B)
- SMITH-COOPER Hex Bushing, 1-1/2"x1", 125, Brz Nl (4385003210)
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to Halsey Taylor 55898C Water Fountain Filters (1PK) Made by AFC (AFC-EWH-3000-1p-9660)
- ZSI CushionedClampStrutMounted, TubeSz1 5/8In (026N030)
- ELKAY Avado Single Hole Kitchen Faucet, Pull-down Spray, Chrome (LKAV3031CR)
- ELKAY Lever Handle, 8" Mount, Commercial 2 Hole Service Sink, Faucet (LK940GN04L2H)
- ELKAY Elkay Deck Mnt 4In, Cs, Gn 5In Spt, 1Pc Wrist Bld Hndl, 4In Chrome (LK406GN05T4)
- ELKAY Wristblade Handle, 8" Mount, Commercial 3 Hole Soap Dish, SS, 3-1/2"x6"x1 (LK800GN08T4)
- ELKAY Wristblade Handle, 8" Mount, Commercial 2 Hole Service Sink, Faucet (LK940GN05T4H)
- ELKAY Avado Single Hole Kitchen Faucet, Lustrous Steel (LKAV1061LS)
- T&S BRASS Manual, 8" Mount, 2 Hole Low Arc Laundry Sink Faucet (B-0231)
- Elkay Kitchen Faucets & Accessories