Shop All Kitchen Sinks
Elkay
Weldbilt Scullery Sink Lustertone, Floor Mount, 1 Hole, Buffed Satin Finish
Mfr # WNSF8136R1
Zoro # G9011200
product price: $3,691.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,691.99
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Floor
- Overall Length 61.5"
- No. of Bowls 1
- Overall Width 27.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # WNSF8136R1
- Zoro # G9011200
- UPC # 094902150710
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 61.5" |
Overall Width | 27.5" |
Overall Height | 44" |
Bowl Depth | 14" |
Bowl Size | 36" x 24" |
Details
Item | Weldbilt Scullery Sink Lustertone |
Body Material | Stainless steel |
Mounting Type | Floor |
No. of Bowls | 1 |
Number of Holes | 1 |
Finish | Buffed Satin |
Drain Opening | 3.5 |
Description
Weldbilt Scullery Sink Lustertone
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Quick Exhaust Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8320G184)
- PARKER 1/8" x 1/4" CPI x MNPT 316 SS Male 90 Degree Elbow (4-2 CBZ-SS)
- ZORO SELECT Water Connector, FIP Inlet, 125 psi, 12" L (0437012)
- ZORO SELECT 2" MNPT x 3" TBE Red Brass Pipe Nipple Sch 40 (468-030)
- ELKAY Mop Holder, 3 Station Wall Mount, Wall Mount, 0 Hole (LK403)
- ELKAY Lustertone Iconix 18Ga Ss 18.5X18.5X9 Single Undermt Sink (ELUH1616T)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD191655)
- ELKAY Sink, Undermount Mount, 0 Hole, Black Finish (ELGRU13322BK0)
- ELKAY Strdblt, SS, Floor Mnt, 1 Compt Sink, Drnbrd, Floor Mount, 2 Hole, Buffed Satin Finish (SS8124L2)
- ELKAY Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LR15171)
- ELKAY Lustertone Iconix 16Ga Ss 32.5X19.5X9 Sgl Undermt Sink Kit W Perfect Drain (ELUHH3017TPDBG)
- Elkay Kitchen Sinks