Shop All Water Dispensers
This Product is Discontinued
Elkay
Water Dspnsr, Bridge Countrtop (Discontinued)
Mfr # DSFB1UVK
Zoro # G8830302
Free Shipping & Returns
This Product is Discontinued
Key Features
- Dispenser Design Counter Top
- Voltage 115V/60Hz
- Width 10"
- Height 24"
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # DSFB1UVK
- Zoro # G8830302
- UPC # 094902047201
- Country of Origin Italy
- Category Water Dispensers
Dimensions
Width | 10" |
Height | 24" |
Depth | 14" |
Details
Dispenser Design | Counter Top |
Voltage | 115V/60Hz |
Material | Stainless Steel |
Includes | Installation Kit |
Item | Water Dspnsr,Bridge Countrtop |
ADA Compliant | No |
Description
Water Dspnsr,Bridge Countrtop
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.