Shop All Water Dispensers
Elkay
Water Dispenser Cabinet
Mfr # DSCABBSH
Zoro # G2545179
product price: $645.99
/ea
Free Shipping & Returns
$645.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Type Cabinet
- Compliance NSF
- Material of Construction stainless steel
- For Use With Mfr. Model Number DSBS130UVPC, DSBSH130UVPC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # DSCABBSH
- Zoro # G2545179
- UPC # 094902093185
- Country of Origin Italy
- Category Water Dispensers
Details
Material | Stainless Steel |
Type | Cabinet |
Compliance | NSF |
Material of Construction | stainless steel |
For Use With Mfr. Model Number | DSBS130UVPC, DSBSH130UVPC |
For Use With | Water Dispensers |
Item | Cabinet |
Fits Brand | Elkay |
Description
Cabinet, Fits Brand Elkay, For Use With Grainger Item Number 437T21, 437T22, For Use With Mfr. Model Number DSBS130UVPC, DSBSH130UVPC, Freestanding, Material of Construction Stainless Steel, For Use With Water Dispensers, Compliance NSF
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Mercury Relay 3P 30A 208/240Vv (354071-00001)
- CARIBOU COFFEE Caribou Blend Ground Coffee, 2.5 oz, PK18 (008710)
- LLOYD PANS 14 in Deep Dish Stacking Pizza Pan (HSSR-14x2.25-PSTK)
- HOBART Pin 5/16 X 1-23/64 (00-65062-1)
- ELKAY Elkay Ezh2O Liv Filtered Water Dispenser Remote Chiller Aspen Wh (LBWD06WHK)
- ELKAY Counter Top Inline Water Dispenser for (DSBSH130UVPC)
- ELKAY Elkay Ezh2O Liv Built-In Filtered Water Dispenser Remote Chiller Mnit (LBWD06BKK)
- ELKAY Cold, Room Temperature Inline Water Dispenser for (DSBS130UVPC)
- OASIS Cold, Room Temperature Bottled Water Dispenser - Silver (BTSA1SK)
- READY HOT Instant Hot Water Dispenser with Polished Chrome Hot Water Faucet with Safety Lock (41-RH-200-F570-CH)
- OASIS Cold, Hot Inline Water Dispenser - Black (POUD1SHS)
- Elkay Water Dispensers