Shop All Drinking Fountains & Water Cooler Parts
Elkay
Water Cooler Panel, 1-1/2 in. H.
Mfr # 28123C
Zoro # G0047927
product price: $32.75
/ea
$32.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Elkay, Halsey Taylor
- Material Stainless Steel
- Size 1/4 in
- Sub-Category Filters and Cartridges
- For Use With Mfr. Model Number EMABFTLR, HAC BLR, HTHB-HAC BLR, HVR BLR & HTHB-HVR BLR, VRCTLR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # 28123C
- Zoro # G0047927
- UPC # 094902379296
- Country of Origin United States
- Category Drinking Fountains & Water Cooler Parts
Dimensions
Size | 1/4 in |
Overall Length | 7 15/16 in |
Overall Height | 1 7/16 in |
Overall Width | 4 1/4 in |
Details
Item | Water Cooler Panel |
Fits Brand | Elkay, Halsey Taylor |
Material | Stainless Steel |
Sub-Category | Filters and Cartridges |
For Use With Mfr. Model Number | EMABFTLR, HAC BLR, HTHB-HAC BLR, HVR BLR & HTHB-HVR BLR, VRCTLR |
For Use With | Water Coolers and Bottle Filler Combos |
Includes | Panel (Right Hand Push) |
Color | Gray |
Compatible Brand or Manufacturer | Elkay, Halsey Taylor |
Compatible Manufacturer Part Number | HAC BLR, HTHB-HAC BLR, HTHB-HVR BLR, HVR BLR, VRCTLR |
Water Filter Product Type | Water Cooler Panel |
Filter Product Type | other |
Product Category | Filters and Cartridges |
Compatible Mfr. Model No. | EMABFTLR, HAC BLR, HTHB-HAC BLR, HTHB-HVR BLR, HVR BLR |
Compatible Threader Mfr. Model No. | EMABFTLR, HAC BLR, HTHB-HAC BLR, HTHB-HVR BLR, HVR BLR, VRCTLR |
Compatible Threader Manufacturer Part Number | HAC BLR, HTHB-HAC BLR, HTHB-HVR BLR, HVR BLR, VRCTLR |
Description
Water Cooler Panel, Compatible Brand or Manufacturer Elkay, Halsey Taylor, Product Type Water Cooler Panel, For Use With Water Coolers and Bottle Filler Combos, Includes Panel (Right Hand Push), Compatible Manufacturer Part Number EMABFTLR, HAC BLR, HTHB-HAC BLR, HTHB-HVR BLR, HVR BLR, VRCTLR, Compatible Grainger Part Number 34J786, 34K060, Overall Height 1 7/16 in, Overall Length 7 15/16 in, Overall Width 4 1/4 in, Product Category Filters and Cartridges, Color Gray, Material Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" Fiberglass Elbow Pipe Fitting Insulation, 2" Wall (ELL322)
- WATTS Dielectric Union, 1 x 3/4", FIP x Solder (1 LF3002)
- ZORO SELECT 1" MNPT x 12" TBE Galvanized Steel Pipe Nipple Sch 40 (6P836)
- KOHLER Plug Button (1219282-CP)
- ELKAY Elkay Kit - Push Button 4400 Series Ftn (98682C)
- ELKAY Panel-Left Hand Push PV (28127C)
- ELKAY Elkay Drain Kit Backsplash, Recessed (98790C)
- ELKAY Panel-Left Hand Rear SS (28528C)
- ELKAY Bubbler Kit Water-Efficient VR (98481C)
- ELKAY Elkay Kit-Solenoid Vlv/Reg. Assy. (98466C)
- ELKAY Elkay, Gourmet Elite By Elkay Sink, 20inL X 20inW X 10-1/8inD (ESE2020103)
- Elkay Drinking Fountains & Water Cooler Parts