Shop All Drinking Fountains & Water Cooler Parts
Elkay
Water Cooler Compressor Mounting Kit
Mfr # 98777C
Zoro # G4393137
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Elkay and Halsey Taylor
- Material Steel, Rubber
- For Use With Most Elkay and Halsey Taylor Models
- Sub-Category Repair Kits
- For Use With Mfr. Model Number EFA8, EFHA8, EHFSA8, EMABF8, EZ, HAC, HTHB-HAC,, HTV8, HVR, LMABF8, LZ, OVL,, VRC, WM8,
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # 98777C
- Zoro # G4393137
- UPC # 094902768502
- Country of Origin China
- Category Drinking Fountains & Water Cooler Parts
Dimensions
Overall Height | 2 in |
Overall Length | 3 in |
Overall Width | 3 in |
Details
Item | Compare Mounting Hardware Kit |
Fits Brand | Elkay and Halsey Taylor |
Material | Steel, Rubber |
For Use With | Most Elkay and Halsey Taylor Models |
Sub-Category | Repair Kits |
For Use With Mfr. Model Number | EFA8, EFHA8, EHFSA8, EMABF8, EZ, HAC, HTHB-HAC,, HTV8, HVR, LMABF8, LZ, OVL,, VRC, WM8, |
Includes | (4) Compressor Mounting Clip, (4) Compressor Mounting Studs, (4) Rubber Grommets |
Compatible Manufacturer Part Number | EFHA8, EHFSA8, EMABF8, EZ, HAC, HTHB-HAC, HTV8, HVR, LMABF8, LZ, OVL, VRC, WM8 |
Product Category | Repair Kits |
Water Filter Product Type | Water Cooler Compressor Mounting Kit |
Color | Black, Silver |
Compatible Brand or Manufacturer | Elkay, Halsey Taylor |
Compatible Mfr. Model No. | EFA8, EFHA8, EHFSA8, EMABF8, EZ, HAC, HTHB-HAC, HTV8, HVR, LMABF8, LZ, OVL, VRC |
Compatible Threader Manufacturer Part Number | EFHA8, EHFSA8, EMABF8, EZ, HAC, HTHB-HAC, HTV8, HVR, LMABF8, LZ, OVL, VRC, WM8 |
Compatible Threader Mfr. Model No. | EFA8, EFHA8, EHFSA8, EMABF8, EZ, HAC, HTHB-HAC, HTV8, HVR, LMABF8, LZ, OVL, VRC, WM8 |
Description
Water Cooler Compressor Mounting Kit, Compatible Brand or Manufacturer Elkay, Halsey Taylor, Product Type Water Cooler Compressor Mounting Kit, For Use With Most Elkay and Halsey Taylor Models, Includes (4) Compressor Mounting Clip, (4) Compressor Mounting Studs, (4) Rubber Grommets, Compatible Manufacturer Part Number EFA8, EFHA8, EHFSA8, EMABF8, EZ, HAC, HTHB-HAC, HTV8, HVR, LMABF8, LZ, OVL, VRC, WM8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cam and Groove Adapter, 1/2", Aluminum (PLE01)
- INTERDESIGN Towel Bar Over Cab Brnze (33771)
- ZORO SELECT 6" MNPT x 8" TBE Galvanized Steel Pipe Nipple Sch 40 (0831062609)
- ARROWHEAD BRASS HYDRANT BRASS 1/2X1/2in. (466-04QTLF)
- ELKAY Valve Kit, Elkay, 1x1x1", Solenoid Valve (2000000503)
- ELKAY Fan Motor Assembly, For Elkay and HT (98775C)
- ELKAY Elkay Assy -Shrd Upper Ezo (56228C)
- ELKAY Accessory, Chiller Shelves, Width: 11" (PM3)
- ELKAY Elbow Fitting, Plastic (70836C)
- ELKAY Bottle Filler Regulator Kit, 1/4" Connection (98678C)
- ELKAY Drain Kit (1000001877)
- Elkay Drinking Fountains & Water Cooler Parts