Shop All Drinking Fountains & Water Cooler Parts
Elkay
Wall Mount, Yes ADA, Water Cooler
Mfr # LVRCGRN8WS
Zoro # G8363658
Free Shipping & Returns
$1,830.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- ADA Compliant Yes
- Voltage 115V/60Hz
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # LVRCGRN8WS
- Zoro # G8363658
- UPC # 94902767307
- Country of Origin United States
- Category Drinking Fountains & Water Cooler Parts
Details
Mounting Type | Wall Mount |
ADA Compliant | Yes |
Voltage | 115V/60Hz |
Material | Stainless Steel |
Item | Water Cooler |
Description
Cooler for LVRCGRN8WS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Wristblade Handle 8" Mount, 3 Hole Gooseneck Kitchen/Bathroom Faucet, Polished chrome (Z831B4-XL)
- PROPLUS 1 x 1.76 Metal Escutcheon Chrome (194227)
- SPEAKMAN Repair Part Single lever cartridge for the S-3561 (RPG05-0701)
- PARKER Push-to-Connect Push-to-Connect Elbow, Brass, Silver (165PLP-6)
- ELKAY Filter Head and Bracket Kit (51469C)
- ELKAY Bubbler Kit Water-Efficient VR (98481C)
- ELKAY Drain Fit Center Outlet for 3 Bowls Sink (LK60)
- ELKAY Elkay Kit-Micro Switch (99004C)
- ELKAY Mounting Cover (Gray Granite) (98551C)
- ELKAY Reg -W/ Spring (61313C)
- FLUIDFIT Fitting, Fluidfit, Tube Reducer, 1/2" x 3/8" (HGJ1/2-3/8)
- Elkay Drinking Fountains & Water Cooler Parts