Shop All Drinking Fountains
Elkay
Wall Mount, Yes ADA, Water Cooler
Mfr # EZSDL
Zoro # G8810048
original price:
$669.99
10% off
new price: $597.99
/ea
Free Shipping & Returns
$597.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- ADA Compliant Yes
- Voltage 115V/60Hz
- Color Light Gray Granite
- Height 19.8125"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # EZSDL
- Zoro # G8810048
- UPC # 94902226934
- Country of Origin United States
- Category Drinking Fountains
Dimensions
Height | 19.8125" |
Depth | 18.375" |
Width | 19" |
Details
Mounting Type | Wall Mount |
ADA Compliant | Yes |
Voltage | 115V/60Hz |
Color | Light Gray Granite |
Includes | Water Cooler |
Item | Water Cooler |
Description
Cooler Wall Mount,Light Gray Granite
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZ-FLO EASTMAN Water Heater Conn 3/4Fx3/4X24 (0437124)
- PLUMB PAK Washer Strainer Basket 3-1/2 (PP22024)
- BRASSCRAFT Faucet Connctr 1/2X1/2F (PSB145)
- VIEGA Viega MegaPress tee, 2" x 2" x 3/4" (25460)
- ELKAY Wall Mount, No ADA, 1 Level Water Cooler (EWA8L1Z)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (EMABF8S)
- ELKAY Elkay Elkay Water Dispenser 1.5 Gph (DSBS130UVPC)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (LZS8S)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (EMABFTL8SC)
- ELKAY Pedestal, Yes ADA, 2 Level Pet Station Drinking Fountain (LK4420DBBLK)
- ELKAY Cooler Floor Mount Non-Filtered 16 Gph Stainless (EFA16SFK1Y)
- Elkay Drinking Fountains