Shop All Drinking Fountains
Elkay
Wall Mount, Yes ADA, Water Cooler
Mfr # EMABFDL
Zoro # G8808027
product price: $611.99
/ea
Free Shipping & Returns
$611.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- ADA Compliant Yes
- Color Light Gray Granite
- Width 18.625"
- Includes Water Cooler
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # EMABFDL
- Zoro # G8808027
- UPC # 094902407579
- Country of Origin United States
- Category Drinking Fountains
Dimensions
Width | 18.625" |
Height | 20.625" |
Depth | 18.0625" |
Details
Mounting Type | Wall Mount |
ADA Compliant | Yes |
Color | Light Gray Granite |
Includes | Water Cooler |
Item | Water Cooler |
Description
Wall Mount Cooler,Light Gray Granite
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Plug, 2-1/2", 150,304, Heavy (4381033290)
- CENTRAL BRASS Single Handle Bar Faucet, NPSM, Single Hole, Polished Chrome, Spout Reach: 5" (0280-AC)
- KOHLER Bakersfield Bottom Sink Rack (6517-ST)
- PIONEER FAUCETS Single Handle Tub and Shower Trim Set, Wallmount, Oil Rubbed Bronze (T-4AM100-ORB)
- ELKAY Floor Mount/Freestanding, No ADA, 1 Level Water Cooler (EFHA8L1Z)
- ELKAY Two-Level Drinking Fountain, On-Wall, Non-Filtered, Refrigerated, Front Pushbar, 25-3/8 in H, Gray (EZSTL8LC)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (EZSTLDDLC)
- ELKAY Wall Mount, Yes ADA, 1 Level Drinking Fountain (EMABFWS-RF)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (EMABF8L)
- ELKAY Halsey Taylor Cooler Wall Mount Non-Filtered 8 Gph Platinum Vinyl (8204081741)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (EZS8S)
- Elkay Drinking Fountains