Shop All Drinking Fountains
Elkay
Wall Mount, Yes ADA, Drinking Fountain
Mfr # EDFPB117C
Zoro # G8831188
product price: $2,447.99
/ea
Free Shipping & Returns
$2,447.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- ADA Compliant Yes
- Material Stainless Steel
- Width 19"
- Includes Fountain with Back Plate,
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # EDFPB117C
- Zoro # G8831188
- UPC # 094902328324
- Country of Origin United States
- Category Drinking Fountains
Dimensions
Width | 19" |
Depth | 38.5" |
Height | 21.9375" |
Details
Mounting Type | Wall Mount |
ADA Compliant | Yes |
Material | Stainless Steel |
Item | Drinking Fountain |
Includes | Fountain with Back Plate, |
Description
SwirlFlo 2-Lvl Fountain Non-Fltrd,SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER 2" MNPT x 6" TBE Brass Pipe Nipple Sch 40 (4385013280)
- LEGRIS Push-to-Connect Union Tee, 6mm Tube Size, Nylon, Black, 10 PK (3104 06 00)
- ZORO SELECT Contractor Bag, 1/2"W, 3/4"ID, PK25 (672057B)
- PARKER Push-to-Connect, Threaded Dual Port Male Elbow, 5/8 in x 1/4 in Tube Size, Brass, Gold (189PTC-10-4-6)
- ELKAY Wall Mount, Yes ADA, 1 Level Drinking Fountain (EDFPVR214C)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (EZSTL8SC)
- ELKAY Wall Mount, 1 Level Drinking Fountain (7433003783)
- ELKAY Push Button Bubbler (LK142)
- ELKAY Single Drinking Fountain, On-Wall, Non-Filtered, Refrigerated, Front Pushbar, 19-7/8 in H, Gray (EZS8L)
- ELKAY Floor Mount/Freestanding, Yes ADA, 2 Level (4420DBFRKORN)
- GLOBAL INDUSTRIAL Outdoor Pedestal Drinking w/ Filter, Stainless Steel (761223F)
- Elkay Drinking Fountains