Shop All Drinking Fountains
Elkay
Wall Mount, Yes ADA, 2 Level Water Cooler
Mfr # VRCTLSC8SC
Zoro # G9012880
product price: $1,986.99
/ea
Free Shipping & Returns
$1,986.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- Indoor / Outdoor Indoor/Outdoor
- ADA Compliant Yes
- Number of Levels 2
- Voltage 115V/60Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # VRCTLSC8SC
- Zoro # G9012880
- UPC # 094902400501
- Country of Origin United States
- Category Drinking Fountains
Dimensions
Height | 27.125" |
Width | 18.625" |
Depth | 36.3125" |
Details
Mounting Type | Wall Mount |
Indoor / Outdoor | Indoor/Outdoor |
ADA Compliant | Yes |
Number of Levels | 2 |
Voltage | 115V/60Hz |
Material | Stainless Steel |
Full Load Amps | 5A |
Operation | Mechanical Push Button Bubbler |
Cold Water Capacity | 8.0 gph |
Item | Water Cooler |
Includes | Water Cooler |
Description
Coolr Wll Mnt,Bi-Lvl,Vndl Rstnt,8 gph,SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERPURE Quick Connect Filter, 0.5 gpm, 0.5 Micron, 3" O.D., 3 in H (EV961807-75)
- COMFORT SEATS Molded Wood Seat, White, Round Closed Square Front with Cover and Adjustable Hinge (C049WD00)
- SANI-LAV Swivel Hose Adapter, 1/2 In, Brass (N21)
- ZORO SELECT Angle Sillcock, Loose Key, 1/2 FPT (108-033HC)
- ELKAY Floor Mount/Freestanding, No ADA, 1 Level Water Cooler (EFA8L1110P)
- ELKAY Wall Mount, Yes ADA, 2 Level Drinking Fountain (ERFPM28K)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (EZOSTL8LC)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (EZS8S)
- ELKAY Single Drinking Fountain, On-Wall, Non-Filtered, Refrigerated, Front Pushbar, 19-7/8 in H, Gray (EZS8L)
- ELKAY Push Button Bubbler (LK142)
- OASIS Wall Mount, Yes ADA, 2 Level Water Cooler (PG8ACSL)
- Elkay Drinking Fountains