Shop All Drinking Fountains
Elkay
Wall Mount, Yes ADA, 2 Level Water Cooler
Mfr # VRCTLR8SC
Zoro # G0047507
product price: $1,680.99
/ea
Free Shipping & Returns
$1,680.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type On-Wall
- Indoor / Outdoor Indoor/Outdoor
- ADA Compliant Yes
- Number of Levels 2
- Voltage 115 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # VRCTLR8SC
- Zoro # G0047507
- UPC # 094902401942
- Country of Origin United States
- Category Drinking Fountains
Dimensions
Height | 27 3/16 in |
Depth | 18 5/8 in |
Width | 36 5/16 in |
Manufacturers Warranty Length | 1 yr Limited, 5 yr on Refrigeration System |
Overall Height | 27 1/8 in |
Overall Width | 36 3/8 in |
Mounting Hole Diameter | 5/16 in |
Drain Outside Diameter | 1 1/4 in |
Manufacturer Warranty Length | 1 yr Electrical Components, 1 yr Water System, 5 yr Refrigeration System |
Overall Depth | 18 5/8 in |
Inlet Tube Outside Diameter | 1/4 in |
Description
Two-Level Drinking Fountain, Station Type Bi-Level Fountain, Fountain Actuation Front Push Button, Includes Water Filter No, ADA Compliant Yes, Cooling Capacity 8 gph @ 50 Degrees F, Housing Color Gray, Housing Finish Plain, Overall Height 27 1/8 in, Overall Depth 18 5/8 in, Overall Width 36 3/8 in, Mounting Location Wall Surface Mount, Bi-Level Field Adjustable Yes, Includes Pet Bowl No, Refrigeration Refrigerated, Power Source Electric Corded, Vandal Resistant Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPE VALVES Gate Valves, 300# Flanged, 2-1/2" Size (4371005210)
- ZORO SELECT 1/2" MNPT x 2 ft. TBE 316 Stainless Steel Pipe Sch 80 (E6BND19)
- ZORO SELECT P-Trap with Solvent Weld Joint, 2 In Hub (02222)
- RUVATI 27" Apron-front Workstation Farmhouse Kitchen Sink 16 Ga SS Sgl Bowl (RVH9050)
- ELKAY Elkay Elkay Water Dispenser 1.5 Gph (DSBS130UVPC)
- ELKAY Wall Mount, Yes ADA, Drinking Fountain (EDFPB117C)
- ELKAY Wall Mount, No ADA, 1 Level Water Cooler (EWA8L1Z)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (EZS8S)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (EZS8WSL)
- ELKAY Floor Mount/Freestanding, Yes ADA, 2 Level Drinking Fountain (LK4420EVG)
- OASIS Wall Mount, Yes ADA, 2 Level Water Cooler (PG8ACSL)
- Elkay Drinking Fountains