Shop All Drinking Fountains
Elkay
Wall Mount, Yes ADA, 2 Level Water Cooler
Mfr # VRCGRNTL8C
Zoro # G9012479
product price: $2,404.99
/ea
Free Shipping & Returns
$2,404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- Indoor / Outdoor Indoor/Outdoor
- ADA Compliant Yes
- Number of Levels 2
- Voltage 115V/60Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # VRCGRNTL8C
- Zoro # G9012479
- UPC # 094902442365
- Country of Origin United States
- Category Drinking Fountains
Dimensions
Width | 18.625" |
Height | 27" |
Depth | 36.3125" |
Details
Mounting Type | Wall Mount |
Indoor / Outdoor | Indoor/Outdoor |
ADA Compliant | Yes |
Number of Levels | 2 |
Voltage | 115V/60Hz |
Material | Stainless Steel |
Refrigerant | R-134a |
Full Load Amps | 2.8A |
Operation | Mechanical Push Button Bubbler |
Cold Water Capacity | 8.0 gph |
Item | Water Cooler |
Includes | Water Cooler |
Description
Coolr Wll Mnt,GrnSpc,Vndl Rstnt,8 gph,SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" FNPT Brass Ball Valve Inline (32H976)
- APOLLO VALVES Vacuum Breaker, 3/4In, FNPT, Bronze, 125 psi (3810401)
- KINGSTON BRASS KH8218 2 Functions Pull-Down Sprayer (KH8218)
- SMITH-COOPER Y-Strainer, 1", 316, Thrd 800 (4373002300)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (VRCDS)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (EZSTLDDLC)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (LZO8S)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (EMABFTL8SC)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (EMABF8L)
- ELKAY Wall Mount, No ADA, 1 Level Water Cooler (EDFP19C)
- GLOBAL INDUSTRIAL Outdoor Pedestal Drinking Fountain, Green Powder Coat (761223GN)
- Elkay Drinking Fountains