Shop All Drinking Fountains
Elkay
Wall Mount, Yes ADA, 2 Level Water Cooler
Mfr # LZSTL8SC
Zoro # G1108987
product price: $1,400.99
/ea
Free Shipping & Returns
$1,400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type On-Wall
- Indoor / Outdoor Indoor
- ADA Compliant Yes
- Number of Levels 2
- Voltage 115V/60Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LZSTL8SC
- Zoro # G1108987
- UPC # 094902247533
- Country of Origin United States
- Category Drinking Fountains
Dimensions
Overall Height | 25 3/8 in |
Overall Width | 36 3/4 in |
Drain Outside Diameter | 1 1/2 in |
Overall Depth | 19 in |
Manufacturer Warranty Length | 1 yr Electrical Components, 1 yr Water System, 5 yr Refrigeration System |
Mounting Hole Diameter | 7/16 in |
Description
Two-Level Drinking Fountain, Station Type Bi-Level Fountain, Fountain Actuation Front Pushbar/Side Pushbar, Includes Water Filter Yes, ADA Compliant Yes, Cooling Capacity 8 gph @ 50 Degrees F, Housing Color Gray, Housing Finish Plain, Overall Height 25 3/8 in, Overall Depth 19 in, Overall Width 36 3/4 in, Mounting Location Wall Surface Mount, Bi-Level Field Adjustable No, Includes Pet Bowl No, Refrigeration Refrigerated, Power Source Electric Corded, Vandal Resistant No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Dielectric Flange, 2 In, FIPxSolder, 250psi (2 LF 3100 2)
- ZORO SELECT PVC Plug, Spigot, 4 in Pipe Size (849-040)
- WORLD DRYER Painted, No ADA, 120/208/240 VAC, Automatic Hand Dryer (093000000)
- CULLIGAN Water Filter Housing, 7-37/64" W, White (US-2)
- ELKAY Floor Mount/Freestanding, Yes ADA, 2 Level (4420DBFRKORN)
- ELKAY Elkay Outdoor Lk4408 Wall Mount Fountain & Bottle Filler Black (LK4408BFBLK)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (VRCTLR8SC)
- ELKAY Elkay Elkay Water Dispenser 1.5 Gph (DSBS130UVPC)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (EZSTL8WSLK)
- ELKAY Wall Mount, Yes ADA, 1 Level Drinking Fountain (HAC8SS-NF)
- ELKAY Wall Mount, No ADA, 1 Level Water Cooler (EWA8L1Z)
- Elkay Drinking Fountains