Shop All Drinking Fountains
Elkay
Wall Mount, Yes ADA, 2 Level Water Cooler
Mfr # LZSTL8LC
Zoro # G1108978
product price: $1,404.00
/ea
Free Shipping & Returns
$1,404.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type On-Wall
- Indoor / Outdoor Indoor
- ADA Compliant Yes
- Number of Levels 2
- Voltage 115V/60Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LZSTL8LC
- Zoro # G1108978
- UPC # 94902247519
- Country of Origin United States
- Category Drinking Fountains
Dimensions
Overall Height | 25 3/8 in |
Overall Width | 36 3/4 in |
Manufacturer Warranty Length | 1 yr Electrical Components, 1 yr Water System, 5 yr Refrigeration System |
Mounting Hole Diameter | 7/16 in |
Drain Outside Diameter | 1 1/2 in |
Overall Depth | 19 in |
Description
Two-Level Drinking Fountain, Station Type Bi-Level Fountain, Fountain Actuation Front Pushbar/Side Pushbar, Includes Water Filter Yes, ADA Compliant Yes, Cooling Capacity 8 gph @ 50 Degrees F, Housing Color Light Gray, Housing Finish Vinyl Clad, Overall Height 25 3/8 in, Overall Depth 19 in, Overall Width 36 3/4 in, Mounting Location Wall Surface Mount, Bi-Level Field Adjustable No, Includes Pet Bowl No, Refrigeration Refrigerated, Power Source Electric Corded, Vandal Resistant No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON METALS 5/8 in. Flare Adapter in. X 3/8 in. D FIP Brass Coupling (754046-1006AH)
- DELTA Universal Showering Components Ceiling Mount Shower Arm & Flange (U4996-SS)
- WESTWARD Enclosed Feed Tube Cutter, 1/4-2 3/8 In (3CYV6)
- KOHLER Purist Primary Swing Spout Kitchen Fa (7507-CP)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (LZO8L)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (LZS8L)
- ELKAY Wall Mount, 1 Level Drinking Fountain (EDF15R)
- ELKAY Pedestal, Yes ADA, 2 Level Pet Station Drinking Fountain (LK4420DBBLK)
- ELKAY Floor Mount/Freestanding, No ADA, 1 Level Water Cooler (FD7003L1Z)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (EMABF8S)
- ELKAY Elkay Elkay Water Dispenser 1.5 Gph (DSBS130UVPC)
- Elkay Drinking Fountains