Shop All Drinking Fountains
Elkay
Wall Mount, Yes ADA, 2 Level Water Cooler
Mfr # LZOSTL8SC
Zoro # G9372708
product price: $1,683.99
/ea
Free Shipping & Returns
$1,683.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- Indoor / Outdoor Indoor
- ADA Compliant Yes
- Number of Levels 2
- Voltage 115V/60Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LZOSTL8SC
- Zoro # G9372708
- UPC # 094902428338
- Country of Origin United States
- Category Drinking Fountains
Dimensions
Width | 19" |
Height | 25.3125" |
Depth | 36.75" |
Details
Mounting Type | Wall Mount |
Indoor / Outdoor | Indoor |
ADA Compliant | Yes |
Number of Levels | 2 |
Voltage | 115V/60Hz |
Material | Stainless Steel |
Refrigerant | R-134a |
Full Load Amps | 5A |
Operation | Electronic Sensor Bubbler |
Cold Water Capacity | 8.0 gph |
Item | Water Cooler |
Includes | Water Cooler, Filter |
Description
Vrstl Cooler Wall Mnt,Hand-Free,Fltrd,SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M AQUA-PURE AP811, 5618904 4X10 REPLACEMENT (AP811)
- MOEN Stream Straightener (14913)
- ZURN Allen Wrench, For use with ZERK-CCP, ZERK-CP, ZERK-CPM (PERK6000-W-TC)
- LEGEND VALVE 1/4" T-800T BALL VALVE (101-541)
- ELKAY Wall Mount, 1 Level Drinking Fountain (EDF15R)
- ELKAY Push Button Bubbler (LK142)
- ELKAY Wall Mount, 1 Level Drinking Fountain (7433003783)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (LZS8S)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (VRCTL8SC)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (EZS8WSSK)
- Elkay Drinking Fountains