Shop All Drinking Fountains
Elkay
Wall Mount, Yes ADA, 2 Level Water Cooler
Mfr # LVRCGRNTL8FC
Zoro # G9012619
product price: $2,430.99
/ea
Free Shipping & Returns
$2,430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- Indoor / Outdoor Indoor
- ADA Compliant Yes
- Number of Levels 2
- Voltage 115V/60Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LVRCGRNTL8FC
- Zoro # G9012619
- UPC # 094902442389
- Country of Origin United States
- Category Drinking Fountains
Dimensions
Height | 27" |
Depth | 36.3125" |
Width | 18.625" |
Details
Mounting Type | Wall Mount |
Indoor / Outdoor | Indoor |
ADA Compliant | Yes |
Number of Levels | 2 |
Voltage | 115V/60Hz |
Material | Stainless Steel |
Refrigerant | R-134a |
Full Load Amps | 4.5A |
Operation | Mechanical Front Bubbler Button |
Includes | Water Cooler, Filter, LK1110 Glass Filler |
Item | Water Cooler |
Cold Water Capacity | 8.0 gph |
Description
Cooler Wll Mnt GrnSpc,Vndl Rstnt Fltr,SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFA LAVAL Ball Y-Body Check 2" Buna (45BY-2-02-U)
- AERO MANUFACTURING Heavy Duty NSF Hand Sink W/ Faucet And Basket Drain & Side Splashes (HSF2S)
- WATCO Univ. NuFit Foot Act. Bath Stopper w-Grid Strain, 1-Hole Overflow Silicone and 2-Pin, Brass (48700-FA-PB-G-2P)
- THRIFCO PLUMBING 3/4 Inch X Close SCH 80 PVC Nipple (6620025)
- ELKAY Single Drinking Fountain, On-Wall, Non-Filtered, Refrigerated, Front Pushbar, 19-7/8 in H, Gray (EZS8L)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (VRCTLR8SC)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (EMABFTL8SC)
- ELKAY ADA Single-Level Drinking Fountain (LZS8WSL)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (EZSTLDDLC)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (VRCTLDDSC)
- H2O TO GO Bottle Filler, H 19.1 in, W 18.2 in (BF11)
- Elkay Drinking Fountains